H(mm)88
質量(kg)2.51
LM55×1.5
最大軸穴径(mm)35
下穴径(Φmm)12
寸法A(mm)68
寸法S(mm)10
寸法D(mm)11
寸法E(mm)11.6
寸法B(mm)37.5
KM50×1.5
寸法P(mm)6
寸法M(mm)88
寸法N(mm)91
寸法O(mm)107
寸法I(mm)70
寸法G(mm)107
寸法R(mm)6
QM6-7
仕様GD2(kgf・m2):1.33×10^-2 minポイント位置F(mm):-0.5 トリップ時移動量C(mm):2 ばねの色:グリーン×5 慣性モーメント(kg・m2):0.333×10^-2 最高回転速度(r/min):800 設定トルク範囲(N・m):43〜98