H(mm)54
質量(kg)0.75
LM30×1.5
最大軸穴径(mm)15
下穴径(Φmm)7
寸法A(mm)53
寸法S(mm)10
寸法D(mm)7.5
寸法E(mm)6.6
寸法B(mm)22
KM25×1.5
寸法P(mm)4
寸法M(mm)56
寸法N(mm)58
寸法O(mm)61.8
寸法I(mm)42
寸法G(mm)62
寸法R(mm)5
QM4-6
仕様GD2(kgf・m2):0.117×10^-2 minポイント位置F(mm):0.3 トリップ時移動量C(mm):1.4 ばねの色:イエロー×3 慣性モーメント(kg・m2):0.0293×10^-2 最高回転速度(r/min):1400 設定トルク範囲(N・m):1.7〜6.4