仕様GD2(kgf・m2):13.4×10^-2 minポイント位置D(mm):0.9 P.C.DE(mm):158 P.C.DF(mm):112 カップリング側下穴径(mm):18 カップリング側最大軸穴径(mm):60 トルクガード側下穴径(mm):18 トルクガード側最大軸穴径(mm):55 ばねの色:グリーン×10 慣性モーメント(kg・m2):3.35×10^-2 最高回転速度(r/min):300 設定トルク範囲(N・m):167〜343
質量(kg)10.9
寸法L(mm)123
寸法A(mm)114
PM8-L32
寸法S(mm)17
寸法B(mm)34
寸法C(mm)2.4
寸法T(mm)64
寸法M(mm)128
寸法N(mm)174
寸法I(mm)4
寸法J(mm)65
寸法G(mm)92
寸法K(mm)80
寸法R(mm)9
QM8-20
H(mm)45