仕様GD2(kgf・m2):2.65×10^-2 minポイント位置D(mm):-0.5 P.C.DE(mm):113 P.C.DF(mm):83 カップリング側下穴径(mm):12 カップリング側最大軸穴径(mm):50 トルクガード側下穴径(mm):12 トルクガード側最大軸穴径(mm):35 ばねの色:グリーン×10 慣性モーメント(kg・m2):0.663×10^-2 最高回転速度(r/min):400 設定トルク範囲(N・m):74〜167
質量(kg)3.92
寸法L(mm)88
寸法A(mm)88
PM6-L25
寸法S(mm)10
寸法B(mm)24
寸法C(mm)1.9
寸法T(mm)46
寸法N(mm)125
寸法I(mm)3
寸法J(mm)50
寸法G(mm)70
寸法K(mm)55
寸法R(mm)6
QM6-15
H(mm)35