仕様GD2(kgf・m2):0.222×10^-2 minポイント位置D(mm):0.3 P.C.DE(mm):62 P.C.DF(mm):42 カップリング側下穴径(mm):7 カップリング側最大軸穴径(mm):19 トルクガード側下穴径(mm):7 トルクガード側最大軸穴径(mm):15 ばねの色:レッド×3 慣性モーメント(kg・m2):0.0555×10^-2 最高回転速度(r/min):700 設定トルク範囲(N・m):4.6〜13
質量(kg)1.07
寸法L(mm)56
寸法A(mm)69
PM4-L18
寸法S(mm)10
寸法B(mm)24
寸法C(mm)1.3
寸法T(mm)30
寸法N(mm)74
寸法I(mm)2
寸法J(mm)42
寸法G(mm)33
寸法K(mm)30
寸法R(mm)5
QM4-10
H(mm)25