寸法B1(mm)22
寸法D(Φmm)26
寸法D1(Φmm)48
寸法H(mm)8
寸法K(mm)3
寸法L(mm)295
寸法L1(mm)30
寸法PCD(mm)37
寸法Tw(mm)32
寸法d(Φmm)14
寸法d1(mm)5.5
寸法d2(mm)9.5
寸法d3(mm)14.3
寸法d4(mm)12.2
寸法dc(Φmm)12.5
寸法dp(Φmm)14.3
寸法h(mm)5.5
寸法l0(mm)192
寸法l1(mm)40
寸法l2(mm)60
寸法l3(mm)195
負荷回路数(列×巻)1×3.7
リード(mm)2
基本定格荷重C(kN)3.3
基本定格荷重Co(kN)7.5