寸法B1(mm)30
寸法D(Φmm)30
寸法D1(Φmm)54
寸法H(mm)8
寸法K(mm)4
寸法L(mm)293
寸法L1(mm)38
寸法PCD(mm)42
寸法Tw(mm)34
寸法d(Φmm)14
寸法d1(mm)5.5
寸法d2(mm)9.5
寸法d3(mm)14.3
寸法d4(mm)11.2
寸法dc(Φmm)11.8
寸法dp(Φmm)14.3
寸法h(mm)5.5
寸法l0(mm)189
寸法l1(mm)40
寸法l2(mm)60
寸法l3(mm)193
負荷回路数(列×巻)1×3.7
リード(mm)4
基本定格荷重C(kN)5.7
基本定格荷重Co(kN)11.1