寸法B1(mm)17
寸法D(Φmm)17
寸法D1(Φmm)34
寸法H(mm)5
寸法K(mm)4
寸法L(mm)210
寸法L1(mm)22
寸法PCD(mm)26
寸法Tw(mm)21
寸法d(Φmm)10
寸法d1(mm)4.5
寸法d3(mm)12.2
寸法d4(mm)9
寸法dc(Φmm)9
寸法dp(Φmm)10.3
寸法l0(mm)136
寸法l1(mm)15
寸法l2(mm)55
寸法l3(mm)140
負荷回路数(列×巻)3×1
リード(mm)2
基本定格荷重C(kN)1.5
基本定格荷重Co(kN)2.9