寸法B1(mm)17
寸法D(Φmm)21
寸法D1(Φmm)40
寸法H(mm)6
寸法K(mm)4
寸法L(mm)175
寸法L1(mm)23
寸法PCD(mm)31
寸法Tw(mm)26
寸法d(Φmm)14
寸法d1(mm)5.5
寸法d3(mm)15.2
寸法d4(mm)13
寸法dc(Φmm)13
寸法dp(Φmm)14.3
寸法l0(mm)86
寸法l1(mm)25
寸法l2(mm)60
寸法l3(mm)90
負荷回路数(列×巻)3×1
リード(mm)2
基本定格荷重C(kN)1.8
基本定格荷重Co(kN)4.3