寸法B1(mm)17
寸法D(Φmm)19
寸法D1(Φmm)36
寸法H(mm)5
寸法K(mm)4
寸法L(mm)315
寸法L1(mm)22
寸法PCD(mm)28
寸法Tw(mm)23
寸法d(Φmm)12
寸法d1(mm)4.5
寸法d3(mm)14.2
寸法d4(mm)11
寸法dc(Φmm)11
寸法dp(Φmm)12.3
寸法f1(mm)78
寸法f2(mm)58
寸法g(mm)3.5
寸法l0(mm)236
寸法l1(mm)15
寸法l2(mm)60
寸法l3(mm)240
ローラー数20
負荷回路数(列×巻)3×1
リード(mm)2
基本定格荷重C(kN)1.7
基本定格荷重Co(kN)3.6