寸法B1(mm)27
寸法D(Φmm)26
寸法D1(Φmm)45
寸法H(mm)6
寸法K(mm)5
寸法L(mm)240
寸法L1(mm)33
寸法PCD(mm)36
寸法Tw(mm)28
寸法d(Φmm)14
寸法d1(mm)5.5
寸法d3(mm)15.2
寸法d4(mm)11.9
寸法dc(Φmm)11.9
寸法dp(Φmm)14.65
寸法f1(mm)115
寸法f2(mm)85
寸法g(mm)5
寸法l0(mm)150
寸法l1(mm)25
寸法l2(mm)60
寸法l3(mm)155
ローラー数19
負荷回路数(列×巻)3×1
リード(mm)4
基本定格荷重C(kN)4.2
基本定格荷重Co(kN)7.6