使用荷重(t)5(60°以下)、3.2(90°<a<120°)
有効長L(m)4
質量(kg)23.21
チェーン径(Φmm)10
マスターリングM8W22
フックFW10
寸法d(mm)23
寸法t(mm)170
寸法w(mm)105
寸法s(mm)17
寸法h(mm)35
寸法a(mm)32
寸法d1(mm)31
寸法d2(mm)14
寸法b(mm)143
寸法g(mm)76
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)158
フック寸法h(mm)35
フック寸法a(mm)32
フック寸法b(mm)143
フック寸法d1(mm)31
フック寸法d2(mm)14
フック寸法G(mm)76
マスターリンクM8W22