使用荷重(t)2.8(60°以下)、1.7(90°<a<120°)
有効長L(m)3
質量(kg)13.21
チェーン径(Φmm)6
マスターリングVMW6
フックWLHW5-6
寸法e(mm)214
寸法t(mm)160
寸法w(mm)95
フック寸法e(mm)161
寸法h(mm)20
寸法a(mm)17
寸法d2(mm)12
寸法g(mm)28
フック寸法W(mm)35
チェーン本数4
RoHS指令(10物質対応)対応
フック寸法h(mm)20
フック寸法a(mm)17
フック寸法d2(mm)12
フック寸法G(mm)28
マスターリンクVMW6