使用荷重(t)7.9(60°以下)、4.7(90°<a<120°)
有効長L(m)3
質量(kg)37.9
チェーン径(Φmm)10
マスターリングVMW10
フックWLHW10
寸法e(mm)275
寸法t(mm)190
寸法w(mm)110
フック寸法e(mm)218
寸法h(mm)30
寸法a(mm)29
寸法d2(mm)16
寸法g(mm)45
フック寸法W(mm)42
チェーン本数4
RoHS指令(10物質対応)対応
フック寸法h(mm)30
フック寸法a(mm)29
フック寸法d2(mm)16
フック寸法G(mm)45
マスターリンクVMW10