使用荷重(t)13.3(60°以下)、0.8(90°<a<120°)
有効長L(m)2
質量(kg)48.73
チェーン径(Φmm)13
マスターリングVMW13
フックWLHW13
寸法e(mm)345
寸法t(mm)230
寸法w(mm)130
フック寸法e(mm)269
寸法h(mm)40
寸法a(mm)35
寸法d2(mm)20
寸法g(mm)52
フック寸法W(mm)49
チェーン本数4
RoHS指令(10物質対応)対応
フック寸法h(mm)40
フック寸法a(mm)35
フック寸法d2(mm)20
フック寸法G(mm)52
マスターリンクVMW13