使用荷重(t)5(60°以下)、3(90°<a<120°)
有効長L(m)2.5
質量(kg)20.19
チェーン径(Φmm)8
マスターリングVMW7-8
フックFW7-8
寸法e(mm)240
寸法t(mm)170
寸法w(mm)105
フック寸法e(mm)131
寸法h(mm)29
寸法a(mm)25
寸法d1(mm)24
寸法d2(mm)11
寸法b(mm)118
寸法g(mm)64
チェーン本数4
RoHS指令(10物質対応)対応
フック寸法h(mm)29
フック寸法a(mm)25
フック寸法b(mm)118
フック寸法d1(mm)24
フック寸法d2(mm)11
フック寸法G(mm)64
マスターリンクVMW7-8