使用荷重(t)7.9(60°以下)、4.7(90°<a<120°)
有効長L(m)3.5
質量(kg)42.49
チェーン径(Φmm)10
マスターリングVMW10
フックFW10
寸法e(mm)275
寸法t(mm)190
寸法w(mm)110
フック寸法e(mm)158
寸法h(mm)35
寸法a(mm)32
寸法d1(mm)31
寸法d2(mm)14
寸法b(mm)143
寸法g(mm)76
チェーン本数4
RoHS指令(10物質対応)対応
フック寸法h(mm)35
フック寸法a(mm)32
フック寸法b(mm)143
フック寸法d1(mm)31
フック寸法d2(mm)14
フック寸法G(mm)76
マスターリンクVMW10