使用荷重(t)13.3(60°以下)、0.8(90°<a<120°)
有効長L(m)2.5
質量(kg)53.69
チェーン径(Φmm)13
マスターリングVMW13
フックFW13
寸法e(mm)345
寸法t(mm)230
寸法w(mm)130
フック寸法e(mm)190
寸法h(mm)42
寸法a(mm)40
寸法d1(mm)39
寸法d2(mm)17
寸法b(mm)170
寸法g(mm)89
チェーン本数4
RoHS指令(10物質対応)対応
フック寸法h(mm)42
フック寸法a(mm)40
フック寸法b(mm)170
フック寸法d1(mm)39
フック寸法d2(mm)17
フック寸法G(mm)89
マスターリンクVMW13