仕様外部制御が可能です。メーカーでの3年間保証付きです。
寸法(mm)145×93×134
質量(g)900
電源AC100〜240V50/60Hz
再現性±1%
最大揚程(m)吸引:3
保護等級IP65
最高吐出揚程(m)60
外部制御機能アナログ0〜5V・0〜10V・4〜20mA・0〜20mAにより流量制御(18RC2モデル)
タイマー設定1秒〜99時間59秒(FEM1.10KT)
材質(接液部)(ポンプヘッド/ダイヤフラム/バルブ)PTFE/PTFEコーティング/FFKM
アズワン品番1-1837-16
流量精度±2%
流量1〜100mL/min
接続径(Φmm)(吸・排気)内径4、外径6