成分【化学】C:0.028%/Si:0.53%/Mn:1.30%/P:0.021%/S:0.007%/Ni:10.30%/Cr:20.63%/Mo:0.09%
電圧(V)【アーク電圧】下向および水平すみ肉:28〜32/横向:24〜28/立向上進:24〜28/上向:24〜28
ワイヤー径(Φmm)1.2
溶接電流(A)下向および水平すみ肉:180〜220/横向:140〜200/立向上進:140〜180/上向:140〜180
伸び(%)45
引張強度(MPa)536
RoHS指令(10物質対応)対応
速度範囲(mm/min)【溶接】下向および水平すみ肉:200〜400/横向:250〜500/立向上進:100〜300/上向:250〜400