定格電圧(V)三相三線式500
定格電流(A)10
質量(kg)1.8
周波数(Hz)50/60
コンデンサ容量(μF)CY1:0.01,CY2:0.01
使用温度(℃)-40〜85
漏洩電流1.0mA/2.0mAmax、0.1mA/0.2mAmax
外形寸法(幅W×高さH×奥行D)(mm)66×100×240
直流抵抗(max)100mΩ
絶縁抵抗(MΩ)DC500V100
安全規格UL1283、CSA、C22.2、No.8(C-UL),DIN、EN60939、VDE0565、Teil、3-1、ENEC
試験電圧(V/1分)DC2,800
使用湿度(%RH)20〜95