無負荷回転数(min-1[r.p.m])8500最大トルク(N・m)1111/15秒実用トルク範囲(N・m)162~881仕様正回転(3段階、約881N・m/5秒(8500min-1)、約472N・m/5秒(5500min-1)、約162N・m/5秒(3500min-1))、逆回転(約881N・m/5秒(8500min-1))付属品PT1/4カプラー 、防塵ゴムキャップ全長(mm)193質量(kg)2.1タイプツインハンマー差込角(mm[inch])12.7(1/2)空気消費量(L/min)132使用空気圧力(MPa)0.62空気接続口PT1/4使用エアーホース内径(Φmm)9.5適応ボルトサイズM19販売区分業務用