4,713件中 1,8811,920
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Piezo Transducer RS PRO

    Piezo Transducer

    RS PRO
    2,198税込2,418
    1袋(10個)ほか
    7日以内出荷
    仕様圧電ブザー
  • PC-INSULATED DOUBLE CRIMP FEMALE DISCONN RS PRO

    PC-INSULATED DOUBLE CRIMP FEMALE DISCONN

    RS PRO
    2,998税込3,298
    1袋(100個)
    7日以内出荷
    仕様差込型接続端子圧着端子RoHS指令(10物質対応)対応
  • Patchcord Multimode  SC - SC Aqua RS PRO

    Patchcord Multimode SC - SC Aqua

    RS PRO
    2,798税込3,078
    1個
    7日以内出荷
    仕様RSProデュプレックスSC-SCOM3光ファイバパッチコード.信頼のRSProブランドがお届けする、SC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM3デュプレックスケーブルは、LSZHアクアジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
  • Patchcord Multimode  LC - SC Aqua RS PRO

    Patchcord Multimode LC - SC Aqua

    RS PRO
    2,698税込2,968
    1個
    7日以内出荷
    仕様RSProデュプレックスLC-SCOM3光ファイバパッチコード.信頼のRSProブランドがお届けする、LC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、標準のLCコネクタやSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM3デュプレックスケーブルは、LSZHアクアジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
  • Patchcord Multimode  LC - LC Aqua RS PRO

    Patchcord Multimode LC - LC Aqua

    RS PRO
    2,998税込3,298
    1個
    7日以内出荷
    仕様RSProデュプレックスLC-LCOM3光ファイバパッチコード.信頼のRSProブランドがお届けする、LC-LC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM3デュプレックスケーブルは、LSZHアクアジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
  • Patchcord Multi SC-SC Aqua RS PRO

    Patchcord Multi SC-SC Aqua

    RS PRO
    2,498税込2,748
    1個
    7日以内出荷
    仕様RSProデュプレックスSC-SCOM3光ファイバパッチコード.信頼のRSProブランドがお届けする、SC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM3デュプレックスケーブルは、LSZHアクアジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
  • Patchcord Multi Duplex SC-SC Violet RS PRO

    Patchcord Multi Duplex SC-SC Violet

    RS PRO
    2,598税込2,858
    1個
    7日以内出荷
    仕様RSProデュプレックスSC-SCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、SC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色コア径(μm)900伝播モードマルチモード
  • Patchcord Multi Duplex SC - SC Aqua RS PRO

    Patchcord Multi Duplex SC - SC Aqua

    RS PRO
    2,598税込2,858
    1個
    7日以内出荷
    仕様RSProデュプレックスSC-SCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、SC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
  • Patchcord Multi Duplex LC-SC Violet RS PRO

    Patchcord Multi Duplex LC-SC Violet

    RS PRO
    2,998税込3,298
    1個
    7日以内出荷
    仕様RSProデュプレックスLC-SCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、LC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、標準のLCコネクタやSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
  • Patchcord Multi Duplex LC-LC Violet RS PRO

    Patchcord Multi Duplex LC-LC Violet

    RS PRO
    3,398税込3,738
    1個
    7日以内出荷
    仕様RSProデュプレックスLC-LCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、LC-LC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のLCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
  • Patchcord Multi Duplex LC - SC Aqua RS PRO

    Patchcord Multi Duplex LC - SC Aqua

    RS PRO
    2,898税込3,188
    1個
    7日以内出荷
    仕様RSProデュプレックスLC-SCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、LC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、標準のLCコネクタやSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
  • Patchcord Multi Duplex LC - LC Aqua RS PRO

    Patchcord Multi Duplex LC - LC Aqua

    RS PRO
    2,998税込3,298
    1個
    7日以内出荷
    仕様RSProデュプレックスLC-LCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、LC-LC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のLCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
  • Paddle flow switch RS PRO

    Paddle flow switch

    RS PRO
    56,980税込62,678
    1個
    7日以内出荷
    仕様主に水で使用されますが、オイルで使用した場合、液体の粘度が異なるため読み値が異なります。.パドルフロースイッチ.パドルにより液体の流れを監視します。フローチャンバ内にスプリングで支持されたステンレススチールパドルは、媒体によって流れの方向に動きます。あらかじめ設定された流量に達すると、パドルに接続されている磁石がそれとは反対極の磁石に接近します。この反対極の磁石はフローチャンバ外にあり、マイクロスイッチに接続されています。これにより、実際の流量が、あらかじめ設定された公称値の上又は下になったときのリミット値が生成されます。.相対的に小さい圧力損失汚損の影響少強力なマイクロスイッチすべての機能部品がステンレススチール製現場調整可能スイッチ流量低下でスイッチオンするように設計一般に、何らかの機能が作動していないことを示するために使用され、冷却回路、HVAC、レーザー回路、熱交換器(水冷器)で使用されます。許容電流(A)5温度(℃)【最高対象】110電源電圧(V)AC250最大圧力(bar)25動作温度(℃)110監視対象気体、液体
  • Nタイプコネクタ RS PRO

    Nタイプコネクタ

    RS PRO
    5,398税込5,938
    1個
    7日以内出荷
  • NYLON-INSULATED FLAG FEMALE DISCONNECTOR RS PRO

    NYLON-INSULATED FLAG FEMALE DISCONNECTOR

    RS PRO
    3,698税込4,068
    1袋(100個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • NYLON-FULLY INSULATED DOUBLE CRIMP MALE RS PRO

    NYLON-FULLY INSULATED DOUBLE CRIMP MALE

    RS PRO
    5,998税込6,598
    1袋(100個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • NON-INSULATED LOCKING SPADE TERMINALS 12 RS PRO

    NON-INSULATED LOCKING SPADE TERMINALS 12

    RS PRO
    6,298税込6,928
    1袋(100個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • non silicone pad RS PRO

    non silicone pad

    RS PRO
    4,398税込4,838
    1個
    7日以内出荷
  • 熱伝導パッド RS PRO RS PRO

    熱伝導パッド RS PRO

    RS PRO
    1,998税込2,198
    1袋(10個)
    7日以内出荷
  • 同軸コネクタ RS PRO ストレート 31.8×14.3mm 50Ω RS PRO

    同軸コネクタ RS PRO ストレート 31.8×14.3mm 50Ω

    RS PRO
    1,698税込1,868
    1個
    7日以内出荷
    仕様オス・メス:メス●ボディ向き:ストレート●端子方法:圧着●取り付けタイプ:ケーブルマウント●電池タイプ:31.8 x 14.3 mm●ボディめっき:ニッケル●ケーブルタイプ:RG58 C/U●インピーダンス:50Ω●動作温度 Min:-65 ℃●動作周波数:0 → 11GHz●コンタクトめっき:銅の上にニッケルの上に金●コンタクト材質:ベリリウム銅●TNCケーブルジャックRoHS指令(10物質対応)対応
  • 電子ブザー RS PRO AE40M RS PRO

    電子ブザー RS PRO AE40M

    RS PRO
    8,498税込9,348
    1個
    7日以内出荷
    仕様電源電圧:10 → 30 V dc●IP評価:IP54, IP65●電流タイプ:DC●トーンの数:8●ハウジング色:赤●取付けスタイル:導管ボックス, パネル取り付け, 表面実装●直径:101 mm●アプリケーションタイプ:Fire & Industrial●最小デシベル:95dB●最大デシベル:112dB●シリーズ:AE40M●ベース長さ:81mm●トーンタイプ:アラーム●適合するベース - ; 144-5947 144-5947. AE40M 8トーン電子サウンダ及びアクセサリ. MoflashのAE40M電子サウンダは、8種類のトーンを選択可能で、火災警報や産業用途に最適です。このサウンダのハウジングは、赤色のABSプラスチック製で、深型ベースを備えており、側面のIP65保護等級のM20コンジットノックアウトを通して終端します。. 低消費電流 8種類のトーンを選択可能、100 dB 周波数: 800-2580 Hz M20コンジット用ノックアウト IP54/65保護 ABSプラスチックハウジング RoHS対応 CEマーク付きRoHS指令(10物質対応)対応
  • 電源コネクタ RS PRO RS PRO

    電源コネクタ RS PRO

    RS PRO
    29,980税込32,978
    1個
    7日以内出荷
  • 適応型ボックスエンクロージャ RS PRO RS PRO

    適応型ボックスエンクロージャ RS PRO

    RS PRO
    26,980税込29,678
    1個
    翌々日出荷から7日以内出荷
    材質304 ステンレス鋼仕上サテン
  • 端子ストリップ RS PRO ストレート 12極 2列 黒 RS PRO

    端子ストリップ RS PRO ストレート 12極 2列 黒

    RS PRO
    2,998税込3,298
    1袋(5個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • 帯電防止ヒールグラウンダ RS PRO 踵接地 RS PRO

    帯電防止ヒールグラウンダ RS PRO 踵接地

    RS PRO
    10,980税込12,078
    1袋(2個)
    7日以内出荷
    仕様タイプ:踵接地●取付けタイプ:Hook & Loop●マーキング以外:なし●使い捨て/再利用可能な:再利用可能●伸縮性 / 非伸縮性:非伸縮性●EN61340-5-1に適合:あり●抵抗:<3.5 x 107Ω●ESD S20.20に対応、EN 61340-5-1 ESD管理プログラムに適合. ヒールグラウンダ. 高品質、高耐久性のヒールグラウンダ 1 MΩ抵抗入り / 抵抗なしタイプを用意 圧迫感がなく容易に装着可能 底が平らなあらゆる靴に最適
  • 帯電防止ヒールグラウンダ RS PRO フットグラウンダ RS PRO

    帯電防止ヒールグラウンダ RS PRO フットグラウンダ

    RS PRO
    29,980税込32,978
    1袋(100個)
    当日出荷から7日以内出荷
    仕様タイプ:フットグラウンダ●取付けタイプ:粘着剤付き●マーキング以外:あり●使い捨て/再利用可能な:使い捨て●伸縮性 / 非伸縮性:非伸縮性●EN61340-5-1に適合:あり●数量含む:100●RS Pro使い捨てヒールグラウンダ. RS Pro使い捨てヒールグラウンダは、床に最適で、作業員や訪問者がESD保護区域で確実に接地されます。 また、導電素材が黄色で縁取りされており、着用していることが非常にわかりやすくなっています。 導電性不織布ナイロンストリップは、感圧性接着剤で靴のかかとに固定されます。 ヒールグラウンダは、ESDアース性能を最大限に高めるために両足に着用します。. 特長と利点:. 使い捨てヒールグラウンダ ESD対策用 感圧性接着剤で靴のかかとに装着 導体は黒色カーボンストリップ 非常に視認性の高い黄色の縁取りストリップ、不織布繊維素材 両足に装着 幅: 14 mm 長さ: 298 mm 100個/パック. 装着方法:. 感圧性接着面の裏紙を剥がします。 黒丸を上向きにしてかかとの中央に合わせ、接着面が靴側になるようにしてグラウンダの端を靴に挿入します。 靴の裏面に確実に接着されるように靴の外側にグラウンダを巻き付けます。 感圧性接着剤にしっかり体重をかけ、いらない部分は取り除きます。 RSコンボテスターX3などのテスターでアース接続をチェックします。 両足に1つずつヒールグラウンダを装着します。
  • 絶縁シグナルコンバータ RS PRO RS PRO

    絶縁シグナルコンバータ RS PRO

    RS PRO
    46,980税込51,678
    1個
    7日以内出荷
    仕様入力タイプ:アナログ 、 出力タイプ:アナログ 、 シグナルコンディショナのタイプ:アナログ → アナログ 、 入力範囲:0 → 20 mA, -250 → +250 V dc 、 出力レンジ:0 → 10 mA, 0 → 10 V dc 、 電源電圧:10 → 30 V dc 、 取り付けタイプ:DINレール 、 センサーの互換性:RTD , 熱電対 、 動作温度 Min:0℃ 、 動作温度 Max:+50℃ 、 動作温度範囲:0 → +50 ℃ 、 24 V dcトリップアンプ、シグナルアイソレータ / コンバータ. 指保護機能付き端子を備えた対称形DINレール取り付けユニットは、プロセス制御用途や計装用途向けに設計されています。シングル入力によるシングル又はデュアルレベルトリップアンプです。各トリップは、アラーム条件をセットポイントより上(高トリップ)又は下(低トリップ)に設定できるように構成可能です。また、このリレーにより、アラーム条件で常時通電から通電遮断(フェイルセーフ)にするか、常時通電遮断から通電(非フェイルセーフ)にすることができます。このユニットでは、信号をシグナルアイソレータ / コンバータなどの光絶縁ハイブリッド回路で調整してから送出します。DC/DCインバータの独立した二次側から入力段と出力段に給電され、3ポート絶縁が実現されます。. 電源トランスの独立した二次側から入力段と出力段に給電することにより、3ポート絶縁を実現 デュアル供給電圧動作 「電源オン」のLED表示
  • 信号灯 RS PROV10996シリーズ RS PRO

    信号灯 RS PROV10996シリーズ

    RS PRO
    13,980税込15,378
    1個
    7日以内出荷
  • 信号灯 RS PROV10994シリーズ RS PRO

    信号灯 RS PROV10994シリーズ

    RS PRO
    8,398税込9,238
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応
  • 信号灯 RS PROV10993シリーズ RS PRO

    信号灯 RS PROV10993シリーズ

    RS PRO
    14,980税込16,478
    1個
    7日以内出荷
    仕様電源電圧:12, 24 V dc 、 光効果:回転 、 レンズ色:レンズ付属なし 、 取付けスタイル:表面 、 バルブタイプ:白熱灯 、 電流タイプ:DC 、 ベース直径:166mm 、 ハウジング色:黒 、 ランプ含む:あり 、 シリーズ:V10993 、 高さ:207mm 、 最大温度:+50℃RoHS指令(10物質対応)対応
  • 取り付けブラケット RS PRO 調整可能な取り付けブラケット PyroNFC赤外温度センサ RS PRO

    取り付けブラケット RS PRO 調整可能な取り付けブラケット PyroNFC赤外温度センサ

    RS PRO
    6,398税込7,038
    1個
    7日以内出荷
    仕様アクセサリタイプ:調整可能な取り付けブラケット●併用可能製品:赤外線温度センサ●RS Pro赤外線温度センサ. RS Pro非接触式赤外線温度センサです。この温度センサは、非常に小さく、側面にケーブルを接続できるため、狭い場所での取り付けに最適です。温度範囲、アラーム出力、放射率の設定値を設定すれば、温度検出の要件を完全に制御することができます。. この温度センサは、スポット内の平均温度を測定します。スポットのサイズは、センサと表面の距離によって変わります。センサは、ターゲット表面に非常に近い位置に配置して小さな領域を測定することも、長距離から大きなスポットを測定することもできます。センサの精度は測定距離の影響を受けません。. 特長と利点. 非接触温度センサ、産業、ラボ、卓上用途に最適. 電圧とアラームの同時出力. バックライト付きディスプレイ及び制御機能内蔵. 電圧出力: 0 → 5 V dc、1 → 5 V dc、又は0 → 10 V dcで測定温度をリニア出力. 温度範囲のスケールを調整可能. セットポイントとヒステリシスを設定可能なオープンコレクタアラーム出力. 0 → +1000 oCの範囲で正確に一貫性のある測定が可能. 高速応答時間 - 1秒未満. IP65等級. 取り付けブラケット ; 905-8777 905-8777 を使用すると、固定式又は調整式でセンサを照準することができます。. エアパージカラー ; 905-8770 905-8770 は、レンズへの埃の付着や結露の発生を防止し、センサが正確な測定値を維持できるようにします。. 製品用途の情報. 紙、プラスチック、木材、ターマック、食品、医薬品、有機物などの材料はすべて、RS Pro赤外線温度センサを使用して測定できます。箱から出してすぐに設定する必要もなく測定できます。塗装された金属面も簡単に測定できます。. RS Pro赤外線温度センサはサイズが小さく、ホイールとディスクブレーキの間などスペースの限られた場所に取り付けるのに最適です。ブレーキディスクの温度は、リム又はハブで測定できます。. コンベア上のオブジェクトの測定. コンベア上のオブジェクト間の隙間は、含まれているピークアンドバレー保持機能で無視できます。電圧出力は、一定時間の低値又は高値を無視するため、隙間がある場合は、センサは高温又は低温を表示又は出力しません。. オーブンや炉内の物体の測定. 反射エネルギー補正機能を使用すると、オーブン又は炉内の物体を高温環境の外からセンサを向けて測定する際の精度が向上します。RoHS指令(10物質対応)対応
  • 結束バンドベース RS PRO, HC RS PRO

    結束バンドベース RS PRO, HC

    RS PRO
    869税込956
    1袋(100個)ほか
    翌々日出荷から7日以内出荷
    材質ナイロン 66シリーズHCRoHS指令(10物質対応)対応
  • 結束バンドベース RS PRO RS PRO

    結束バンドベース RS PRO

    RS PRO
    1,798税込1,978
    1袋(100個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • 基板カードイジェクター RS PRO イジェクタ RS PRO

    基板カードイジェクター RS PRO イジェクタ

    RS PRO
    9,798税込10,778
    1個
    7日以内出荷
    仕様タイプ:イジェクタ●ボードのイジェクタ / サポート機構. すべての拡張ボードにアクセサリとして付属するこのデバイスは、コネクタで終端接続されます。このデバイスはテスト対象のボードをガイド / サポートします。 コネクタからボードを取り外すには、イジェクタを引き離します。 4本のM3 x 8ねじと4つのM3ナットの2種類のイジェクタ / サポートアセンブリで構成されるキットフォームで、この機構が実現します。RoHS指令(10物質対応)対応
  • 換気 グリル RS PRO アルミ 白 RS PRO

    換気 グリル RS PRO アルミ 白

    RS PRO
    8,598税込9,458
    1個
    7日以内出荷から9日以内出荷
  • 温度調節器 (オン/オフタイプ) RS PRO 1/8 DIN (H) RS PRO シリーズ RS PRO

    温度調節器 (オン/オフタイプ) RS PRO 1/8 DIN (H) RS PRO シリーズ

    RS PRO
    58,980税込64,878
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応
  • 温度調節器 (オン/オフタイプ) RS PRO 1/4 DIN RS PRO シリーズ RS PRO

    温度調節器 (オン/オフタイプ) RS PRO 1/4 DIN RS PRO シリーズ

    RS PRO
    25,980税込28,578
    1個
    7日以内出荷
    仕様入力タイプ:PT100 、 出力タイプ:リレー 、 入力数:1 、 出力数:1 、 電源電圧:230 V ac 、 範囲:0 → +400 ℃ 、 電池タイプ:96 x 96mm 、 動作温度 Min:0℃ 、 動作温度 Max:+50℃ 、 パネル奥行き:96mm 、 ターミナルタイプ:ネジ 、 デジタルOn / Off温度コントローラ. これらの熱コントローラは、温度を測定して制御できるよう設計されています。 On / Off 制御形式、加温及び冷却制御形式、使いやすいプロパティにより、さまざまな用途に使用できます。. 3桁表示 制御形式: オン / オフ 選択可能な加熱及び冷却機能 ヒステリシスのある動作タイプ選択 温度オフセット値の調整 制御出力用の最小オフ時間調整 プログラミングモードのパスワード保護. 用途:. ガラス プラスチック 石油化学 繊維 オートメーション 機械生産業界RoHS指令(10物質対応)対応
  • 温度トランスミッタ RS PRO RS PRO

    温度トランスミッタ RS PRO

    RS PRO
    15,980税込17,578
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応
  • 温度センサ RS PRO 外気 サーミスタ RS PRO

    温度センサ RS PRO 外気 サーミスタ

    RS PRO
    2,598税込2,858
    1個
    7日以内出荷
    仕様アプリケーション:外気●検出素子の種類:サーミスタ●最高温度覚:+110 ℃, +40 ℃●最低温度覚:-10℃●温度覚のレンジ:-10 → +110 ℃, -10 → +40 ℃●黄銅及びスチール製のポケットに止めねじプローブが固定されているため、交換が容易. 空調用温度センサ. ほとんどのエアコン制御システムでの使用に最適な多様なパッケージに入ったサーミスタ及びPt100タイプセンサです。 センサタイプ: サーミスタ: ダイレクトサーミスタ(NTC)温度(10 kΩ、25 ℃)タイプです。 これらは、分解性コンポーネントで、2-3年のサイクルで交換する必要があります。 Pt100センサ: リニア応答とポジティブ温度係数を提供する黄銅プローブを備えた2線式センサです。 パッケージタイプ: スペースエア( ; 813-806 813-806 、 ; 376-1477 376-1477 ): 内部で使用するための白の換気装置、温度範囲 -10~+60 ℃です。 ダクトエア( ; 813-862 813-862 ): 20 mmコンジットエントリ付きIP65ハウジング、センサ保護用細メッシュゲージ付き210 x 19 mm直径プローブ、温度範囲 -10~+60 ℃です。 外気( ; 813-828 813-828 、 ; 813-878 813-878 ): 小黄銅キャップ、20 mmコンジットエントリ付き、温度範囲 -10~+60 ℃のIP65エンクロージャです。 液浸( ; 813-834 813-834 、 ; 813-884 813-884 ): 20 mmコンジットエントリ付きIP65エンクロージャ、130 x 6 mm径ブラスプローブ、温度範囲 -10~+60 ℃用黄銅ポケット(別売り)に最適です。 パイプクランプオン( ; 813-840 813-840 、 ; 813-890 813-890 ): ステンレススチールケーブルタイを介してパイプに取り付けられているラグにある検出素子です。 IP65端子、1 mのケーブル、最大温度110 ℃