REGZA8日以内出荷から15日以内出荷
24時間連続使用:業務用液晶パネルを採用し、焼付き防止機能を搭載することにより24時間連続稼働。縦/横設置対応。防塵性能:IP5X 試験を実施し、国際基準に準拠。ノングレアパネル:映り込みを抑制し、文字などに対する高い視認性を有したノングレア(非光沢)パネルを採用。直下型LEDバックライト:「全面直下LEDバックライト」を採用。画面全体に散りばめられたLEDの輝きによって画面の輝度ムラを低減し、これまで以上にリアルな精細感や豊かな色再現を実現。広視野角液晶パネル:178°の広視野角を実現。どの位置から見ても美しい4K高画質を実現 (43V型/55V型/65V型/75V型はADSパネル、50V型は Fast IPS*(In Plane Switching) パネル)。4Kメディアプレーヤー:手軽にサイネージを運用できる4K対応メディアプレーヤー。USBメモリーに記録された動画を「メディアプレーヤー」から手軽に再生。また、本体に32GBのメモリーを搭載しており、USBメモリーを使用せずに本体だけでの再生が可能。マルチスクリーン及びディジーチェーン:単体の映像ソースからそれぞれ特定の部分を切り出しマルチディスプレイを構成可能。マルチディスプレイを構成する際、HDMI信号を用いて複数のディスプレイを数珠つなぎに接続するデイジーチェーン接続に対応。入力・出力端子:DMI入力端子2、DP入力端子1、HDMI出力端子1、音声出力(ステレオミニジャック(Φ3.5mm))、コントロール端子2(RS-232C (RJ45)入力、出力)、LAN端子[10BASE-T/100BASE-TX](RJ45)、無線LAN(2.4GHz/5GHz, IEEE802.11ac/a/b/g/n)、Bluetooth(Version 5.1)、USB端子2(USB3.0 + USB2.0)。HTML5ブラウザ搭載:HTML5対応でWEBアプリやネットワーク及びストリーミングコンテンツなどを表示可能。スケジューラー機能:オン/オフタイマー・起動遅延・スリープモード等様々な機能を搭載
電源(V)AC100(50/60Hz)適合規格安全:○(S-JQAマーク認証)、エナジースター Energy Star 8.0角度(°)設置:前傾20、後傾20表面処理ノングレアコントラスト比1200:1(標準)解像度3840×2160(水平×垂直)使用環境温度(℃)0~40防塵防水性能IP5X応答速度(標準)8ms設置方法横/縦視野角(左右:上下)178°/178°画素数4Kパネル使用環境湿度(%)10~80 (結露のないこと)RoHS指令(10物質対応)対応バックライト方式DLEDBluetoothVersion 5.1稼働時間(時間)連続:24/日入出力端子HDMI入力端子:2/3840×2160:60p、DP入力端子:1/3840×2160:60p、HDMI出力端子:1/3840×2160:60p、音声出力:ステレオミニジャック(Φ3.5mm)、コントロール端子:2/(RS-232C(RJ45)入力、出力)、LAN端子[10BASE-T/100BASE-TX]:RJ45、USB端子:2(USB3.0+USB2.0)無線LAN2.4GHz/5GHz、IEEE802.11ac/a/b/g/n最大表示色約10億7000万色リフレッシュレート(Hz)60輝度(cd/m2)通常:500