マルチプラーKTC3日以内出荷
アクスルの分解、組付作業が1セットで使用可能。ハブベアリングがインナー側に付いているタイプ、アウター側に付いているタイプ両方に対応。油圧プレスが使用可能で、作業労力・作業時間が軽減。ア-ム類の脱着はボール固定式でワンタッチ。センタ-ボルトはベアリング付きで、駆動トルクが軽い。FF車のアクスルだけでなく、FR車や4WD車のリアにも適用。アクスル以外に、ステアリングホイ-ル・デフコンパニオンフランジ・ミッションベアリング及びギアと幅広い適用。入組品の組替えにより、自動車以外の各種ベアリング及びギアの抜き取りへも使用可能。
用途自動車のアクスル分解・組付、ステアリングホイ-ル・デフコンパニオンフランジ・ミッションベアリング及びギアの抜取り、各種ベアリング及びギアの抜取り専用工具。適合主にFF車の軽自動車~普通乗用車のアクスル軽自動車~普通乗用車のステアリングホイル、デフコンパニオンフランジミッションベアリング及びギアトラスコ品番117-3924セット内容・センターボルトAssy(六角二面幅22mm×全長280mm[M18×2.0])×1本・ハンガー(270×38×37mm)×1個・スライドアーム(60.5×30×20mm)×1個・アームM(Φ16×105mm)×2個・ハブプレート(Φ154×24mm[ねじM18×2.0、12.7sq.付き])×1個・ハブホルダー1Assy(Φ70×34mm[蝶ボルト(M6)付き])×1個・ハブホルダー2Assy(190×190mm[六角穴付アジャストボルト(M10)付き])×1個・レースシャフト(Φ55×114mm[ねじ:M18×2.0])×1個・プレート(4種類)(A[79×15]、B[Φ71×15]、C[Φ67×15]、D[Φ60×15])×各1個・プレス用ハンガーAssy(150×50×25mm[六角ボルト(M10)+ワッシャ付き])×1個・プレス用アーム(Φ16×75×35mm)×2個・ハンガーナット(Φ45×18mm[ねじ:M18×2.0])×1個・レースホルダーAssy(90×140mm[六角穴付アジャストボルト(M10)付き])×1個・プレートボルト(六角二面幅22mm×全長34mm[M18×2.0])×1本・アームL(Φ16×330mm)×2個・クロウ(27×25×12mm)×2個・M8用ボルト(M8六角穴付ボルト[ワッシャ付き]×100 mm)×2本・M10用ボルト(M10六角穴付ボルト[ワッシャ付き]×100mm)×2本直径(Φmm)ホイールベアリング:64~84ベアリングレース:47~63手動時製品最大使用荷重(N[t])19600(2)ハブボルト数4~5穴ハブホルダー(Φmm)1:68~842:76~106