ドラム式洗濯乾燥機8kg4kg 台無しアイリスオーヤマ8日以内出荷
洗濯容量8.0kg、乾燥容量4.0kgのドラム式洗濯乾燥機です。洗濯コースは、標準、すすぎ1回、お急ぎ、手洗い、毛布、念入り、温水60℃、温水40℃、ふんわりシワ取り、スポーツウエア、厚物衣類、槽クリーンの12コースです。標準コース、毛布コース、念入りコース、温水(60℃、40℃)コース、ふんわりシワ取りコース、厚物衣類コースなどでは、つけ置き洗いができるので頑固な汚れにも対応しています。温水洗浄が可能。汚れに応じて温度設定ができ、省エネを考慮した洗浄ができます。40℃温水では洗剤の酵素を活性化させ、頑固な皮脂汚れを落とし、60℃では臭いの原因菌を抑制し衣類を除菌できます。「ふんわりシワ取り」コースでは、完全に乾燥させずに乾燥運転を終了し、つり干しすることでタオル類をふんわり仕上げることができます。シワの付きやすい衣類はシワを少なく仕上げることができ、アイロン掛けの時間を短縮します。チャイルドロックを搭載。小さなお子さんの入り込みの危険を防ぐために、ドアが開かないようにすることができます。黒カビが発生しにくいステンレス槽を採用しました。コンパクトタイプで、水栓の低い置き場にも設置しやすい大きさです。
洗濯容量(kg)8寸法(mm)約595×652×908質量(g)72000材質SGCC、PP種類ドラム式洗濯機定格電圧(V)AC100(50Hz/60Hz)定格入力(W)1000消費電力(W)電動機:200、温水用電熱装置:800、温風用電熱装置:800標準使用水量(L)80乾燥質量(kg)標準:4水量(L)標準:30防水性IPX4運転音(dB)洗濯/約42、脱水:約52、乾燥:約45電源コード(m)約1.5付属品給水ホース、排水ホース、ホースクリップ、輸送用固定ねじ穴キャップX4個、スパナ保証期間お買い上げ日より1年間色ホワイト