絞り込み
ブランド
  • TRACO POWER
  • IDEC(和泉電気)(550)
  • シュナイダーエレクトリック(240)
  • TELEMECANIQUE SENSORS(38)
  • 日本電産(12)
  • Nidec(6)
  • 日本電産サーボ(5)
  • エスコ(4)
  • 富士電機(2)
  • omron(オムロン)(1)
  • 三菱電機(1)
  • SIEMENS(1)
  • DELTRON(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 10,000-50,000円(3)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器/はんだ・静電気対策用品 :「IDEC 24V」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124 TRACO POWERTRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124TRACO POWER
11,980税込13,178
1個
5日以内出荷
出力電圧 = 24V dc出力電流 = 4.2A定格電力 = 100W出力数 = 1入力電圧 = 187 → 264 V ac, 90 → 132 V ac実装タイプ = シャーシマウントパッケージタイプ = オープンフレーム長さ = 101.6mm幅 = 50.8mm組み込み式 = なし奥行き = 31.8mmシリーズ = TOP 100%最高温度 = +70℃TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approved
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215 TRACO POWERTRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215TRACO POWER
25,980税込28,578
1セット(10個)
7日以内出荷
出力電圧 = 24V dc入力電圧範囲 = 9 → 18 V dc定格電力 = 3W入力電圧公称 = 12 V dc出力電流 = 125mA実装タイプ = スルーホール分離式 = あり出力数 = 1パッケージ = SIP絶縁電圧 = 1.6kV dc奥行き = 7.7mmシリーズ = TRN 3ロードレギュレーション = 0.01最低温度 = -40℃The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:5V dc 18 → 36 V dc, 1W, TRN 1-2411SM TRACO POWERTRACOPOWER DC-DCコンバータ Vout:5V dc 18 → 36 V dc, 1W, TRN 1-2411SMTRACO POWER
18,980税込20,878
1セット(10個)
7日以内出荷
出力電圧 = 5V dc入力電圧範囲 = 18 → 36 V dc定格電力 = 1W入力電圧公称 = 24 V dc出力電流 = 200mA実装タイプ = 表面実装分離式 = あり出力数 = 1パッケージ = SMD絶縁電圧 = 1.6kV dc奥行き = 7.6mmシリーズ = TRN 1SMロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応