Ledlenser AF4R Work は、充電式バッテリーとAC電源に対応したハイブリッドパワーフラッドライトの最小モデルです。IP67の高い防塵・防水性能とIK07の耐衝撃保護等級を備え、5段階に調整可能な光は、建設現場や電気設備点検、DIYまで効率的な集光でより明るく周囲を照射します。マグネットや三脚を使用した設置に、オプションの延長ケーブルと遠隔操作も可能なコントローラー(別売)で、より柔軟な設置方法が可能です。
Ledlenser AF12C Work は、AC電源専用タイプのフラッドライトです。AC電源専用タイプのフラッドライトです。96個のLED光源を装備し、最大8000ルーメンの明るさを実現しました。防塵・防水性能(IP67)、耐衝撃保護等級(IK07)で屋外屋内問わず使用が可能です。明るさと色温度も5段階で調光可能です。
Ledlenser AF8R Work は、充電式バッテリーとAC電源に対応したハイブリッドパワーフラッドライトのミドルサイズモデルです。質量は1,870gでAF4R Workと500gの違いながら2倍となる48個のLED光源を装備し、最大4000ルーメンの明るさを実現しました。防塵・防水性能(IP67)、耐衝撃保護等級(IK07)、5段階の調光、マグネットや三脚を使用した設置など、基本的使用方法は変わらず、より明るさを必要としながらも携帯性も重視したいユーザーにおすすめの片手で運べる投光器です。
Ledlenser AT10C Work は、AC電源専用タイプのタスクライトです。48個のLED光源を装備し、最大5000ルーメンの明るさを実現しました。テントや足場、天井などに取り付けることができ、継続的かつ効率的に照らすことが可能です。現場作業員をはじめ、緊急時には災害救助チーム、消防士などのためのタスクライトになります。防塵・防水性能(IP67)、耐衝撃保護等級(IK07)で屋外屋内問わず使用が可能です。明るさと色温度も5段階で調光可能です。