モニターアームシングルAndaseat(アンダシート)9日以内出荷
軽い力で自由自在に調整できるモニターアームです。《360度自由自在な角度調整》13~32インチのモニターを上下・左右・回転すべてに対応。ゲーミング、在宅ワーク、動画視聴など、用途に応じて最適な画面位置を実現します。《30,000回テスト済み耐久ガススプリング》軽い力でスムーズな高さ調整が可能。2~9kgのモニターを安定してサポート。長期間の使用でも性能が劣化しません。《首・肩の負担を根本から軽減》理想的なモニター位置により、見上げや見下ろしによる首の疲れを解消。長時間の作業でも集中力を維持できます。《すっきりケーブル管理機能》配線をアーム内部に収納し、デスク周りをきれいに整理。見た目の美しさと機能性を両立した設計です。《簡単取付&幅広い対応力》10~70mmのデスクに対応するクランプ式固定。VESA規格75×75mm・100×100mm対応で、ほぼ全てのモニターに取付可能です。
高さ(mm)143~430角度(°)【モニター】上向き90~下向き45、左右±90、【デスク固定部分】360回転、【アーム関節部分】360回転耐荷重(kg)9対応【モニターサイズ】13~32インチ、【デスク厚】10~70mm保証期間3年間アーム奥行(mm)217~275対応VESA規格75mm×75mm、100mm×100mm
トレーSALUS税込¥1,648¥1,498