プロジェクターエスコ3日以内出荷
約47cmから130インチを投写可能な超短焦点プロジェクター。スクリーンとプロジェクターの間の距離が極めて短く、発表者の影が入りません。教室の黒板上や会議室のホワイトボード上に設置した利用に最適なプロジェクターです。設置性の高い360度回転設置可能。持ち運びも容易な4.0kgの軽量ボディ。耐久性が高く起動とシャットダウンが早いOptoma DuraCoreレーザー技術。角度のある位置からのスクエアな投写を可能にする「4方向ジオメトリック調整」があります。正面投写の困難な設置位置でも、きれいな四角形で投写が可能になります。IP6X防塵性能により、堅牢で気密性に優れた高い信頼性。内蔵スピーカーは、ビジネスシーンに優れた音質を提供します。
付属品電源コード、ACアダプター、リモコン(CR2025)、取扱注意書(QRコード)。材質ABS樹脂質量(kg)ACアダプター:0.5色ホワイト消費電力(W)176±15%(ブライトモード)電源本体:DC19.5V 9.23A、付属ACアダプター:AC100~240V(50/60Hz)方式投写方式:DLP Technoogy表示80~130型本体質量(kg)4寸法(幅W×奥行D×高さH)(mm)327×328×110レンズF=2.44、f=-3.70mm、ズーム無し騒音値(dB)27(エコモード)機能キーストン補正:水平±5°、垂直±5°光源レーザーコントラスト比300000:1解像度WXGA動作環境気温5~40℃、湿度10~85%(結露無きこと)、標高3000m以下入力端子HDMI(V1.4b)×2光源寿命30000時間 (エコモード)スピーカー15W(モノラル)出力端子オーディオ(3.5mmジャック)×1、USB-A(5V 1.5A)×1画素数1280×800外部コントロール端子RS-232C×1、RJ45×1明るさ(Lm)3200距離投写距離:0.184m(80型)~0.471m(130型)電気信号UHD、FHD、HD、UXGA、SXGA、WXGA、XGA、SVGA、VGA、Mac。入力端子:HDMI(V1.4b)×2アスペクト比16:10HDR対応非対応防塵機能IP6X