寸法A(mm)15.6寸法B(mm)24.5寸法C(mm)9.5寸法D(mm)0.5寸法E(mm)0.5寸法F(mm)11寸法G(mm)11寸法H(mm)27.3寸法I(mm)M5深さ4寸法J(mm)25.5寸法K(mm)16寸法L(mm)M5深さ4寸法RD(mm)13チューブ内径(Φmm)8ストローク調整範囲(mm)13.5(ショックキラー形ストッパ片側)作動方式復動形接続口径本体側面:M5、本体後方:M3クッションゴムクッション付使用ピストン速度(mm/s)50~500最高使用圧力(MPa)0.7使用流体圧縮空気保証耐圧力(MPa)1.05最低使用圧力(MPa)0.15給油不要(給油時はタービン油1種ISOVG32を使用)ストローク長さの許容差+2.0mm周囲温度(℃)-10~60(但し、凍結なきこと)許容吸収エネルギー(J)0.058