Mitutoyo(ミツトヨ)翌々日出荷から40日以内出荷
クイック測定の送り速度20倍。絶対原点を持つABSスケール内蔵により、電源ON毎のゼロセット不要ですぐに測定可能。誤操作防止のファンクションロック機能が追加。最小値ホールド機能が追加。保護等級がIP65にグレードアップ。文字高10mmで視認性向上。電池蓋の開閉がより簡素化。電池寿命の向上。
出力測定データ出力電源ボタン形酸化銀電池SR44(No.938882) 1個最小表示量(mm)0.001量子化誤差±1mmカウント保護等級IP65平行度(μm)0.3器差(μm)±3定圧装置あり電池寿命約5年(通常使用時)リード(mm)10RoHS指令(10物質対応)対応出力機能あり