PD・QC3.0対応USB充電アダプターbitstrong5日以内出荷
【コンパクトでどこでも充電】BS-JAC2070は折りたたみ式の電源プラグを採用。使用しない時はコンパクトに収納でき、バッグの中でも場所を取りません。旅行や出張先でも、この充電器一つでストレスフリーです。お持ちのアダプターを紛失した際の予備としてもオススメです。【高速充電で時短を実現】QC(Quick Charge)3.0とPD (Power Delivery) 20Wに対応し、対応デバイスならばこれまで以上に速く充電可能。忙しいあなたの時間を大切にし、待ち時間を減らします。【Type-AとType-Cの2ポート搭載】Type-AポートとType-Cポートを備えており、幅広いデバイスに対応。同時に2台のデバイスを充電できるため、充電器の取り合いに悩むことがありません。【安全性にも配慮した設計】過電圧保護、過電流保護、短絡保護などのマルチ保護機能を搭載。大切なデバイスを守りながら、安心してご使用いただけます。【幅広いデバイスに対応】Apple、Samsung、Sony、Google、Xiaomi、その他Androidデバイスなど、多くのスマートフォンメーカーに対応。お手持ちのデバイスに合わせて、最適な充電を提供します。
寸法(mm)46×47×28.8色白質量(g)52ポート数2(Type-A/Type-C)出力【Type-A:単独出力】5.0V/3.0A、9.0V/2.0A、12.0V-1.5A(18W MAX)【Type-C:単独出力】5.0V/3.4A、9.0V/2.22A、12.0V-1.67A(20W MAX)【Type-A+Type-C:同時出力】5.0V/3.0A(15W MAX)入力100~240V(50/60Hz)0.5A素材ABS樹脂+PC(ポリカーボネート)RoHS指令(10物質対応)対応