付属品富士電機7日以内出荷
種類関連商品適合モータ容量(200~240V)(kW)インチング・プラッギング(AC-4):15、三相かご形モータ(AC-3):18.5適合モータ容量(380~440V)(kW)インチング・プラッギング(AC-4):30、三相かご形モータ(AC-3):37定格使用電流(A)インチング・プラッギング(AC-4):(200~240V)65/(380~440V)63、三相かご形モータ(AC-3):(200~240V)80/(380~440V)80、抵抗負荷(AC-1):(200~240V)135/(380~440V)135定格通電電流(A)135定格使用電圧(V)AC200補助接点2a2b長さ(mm)127幅(mm)88厚さ(mm)117コイル定格電圧(V)AC200開閉ひん度(回/時)1200開放電圧(V)50Hz:70~95/60Hz:95~120規格海外規格:IEC、EN、VDE、BS、UL、CSA認定形式SC-N4質量(kg)1.5遮断電流(A)三相かご形モータ(AC-3):220V:800 440V:800閉路電流(A)三相かご形モータ(AC-3):220V:960 440V:960取付ねじ2-M4損失(W)200V 50Hz:4.8220V 60Hz:5.3適合サーマルリレーTR-N5適合レール幅(mm)-電気的耐久性100万回(AC-3)機械的耐久性500万回電磁石容量(VA)/投入時200V 50Hz:200200-220V 60Hz:210電磁石容量(VA)/保存時200V 50Hz:14.3200-220V 60Hz:14.4動作時間(ms)コイルONしてから主接点ONになるまで:16~23コイルOFFしてから主接点OFFになるまで:7~17(50Hz)閉路電圧(V)50Hz:120~140/60Hz:135~155
インバータ富士電機税込¥40,678~¥36,980~
インバータ富士電機税込¥54,978~¥49,980~
制動抵抗器東芝シュネデール・インバータ税込¥13,178~¥11,980~