三菱電機エンジニアリング(2件のレビュー)当日出荷
フロンを使わないペルチェ冷却・加温方式を使用しています。庫内の5面から冷却・加温するので、庫内温度分布が均一です。マイコン制御+自然対流方式による高精度温度管理が可能です。収納容量は25Lでシャーレ(Φ90×15)が約100枚収納できます。静音設計で振動もほとんどなく、複数台設置しても静かです。2つのボタンとデジタル表示(庫内温度・設定温度)で簡単操作。小型・小スペースで解凍後のワクチン(2-8℃)を温度精度よく保管する事が可能です。
アズワン品番1-6684-01有効内容量(L)25温度調節精度±0.5℃(無負荷時)温度分布精度±0.5℃(35℃運転時)温度設定単位1℃有効内寸(幅W×奥行D×高さH)(mm)265×260×360本体寸法(幅W×奥行D×高さH)(mm)345×445×477付属品棚板(249×80×8mm)×3枚(1段分)トラスコ品番311-0591質量(kg)12使用温度範囲(℃)0~30消費電力(W)98電源AC100V 50/60Hz 2Pタイプ安全装置過昇温度保護機能電源コード(m)2冷却方式自然対流方式(5面)ペルチェ素子モジュール加熱方式自然対流方式(5面)ペルチェ素子モジュール内装アルミ(エポキシ焼付塗装)外装ABS樹脂温度設定範囲(℃)3~45ドレン水自然蒸発式