2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
4,998 税込5,498
7日以内出荷
バリエーション一覧へ (8種類の商品があります)

仕様出力電圧 = 24V dc出力電流 = 2.5A定格電力 = 60W入力電圧 = 88 → 264V ac取付タイプ = シャーシマウントパッケージタイプ = カバー付長さ = 98mm幅 = 82mm奥行き = 35mmリップルノイズ = 100mVロードレギュレーション = ±1%ラインレギュレーション = ±0.5%最低温度 = -40℃最高温度 = +71℃MTBF平均故障間隔 = 615000hEN 60950-1, UL 60950-1. UL, cUL, TUV, CE. De-rate above 25℃ operating temperature MTBF to Bellcore Issue 6 @40℃, GB. 45 - 60 W, Universal Input, EDA60 Series. The EDA100 series is a family of single output AC DC converters. These Switch mode Power supplies come in a compact size and are fully enclosed in a plastic case. The EDA100 is ideal for use in limited space, when a chassis mountable AC DC converter is required. These Power supplies have a built in PI filter and a Universal input, making them perfect for use in a variety of electronic equipment. The EDA100 is ideal for applications in Factory automation, off site test ; Measurements and communication equipment. Short circuit protection Internal input filter High efficiency up to 89% High average efficiency Low standby power consumption Metal case RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

『変圧・変換』には他にこんなカテゴリがあります