FA現場のお役立ち情報
3,815件中 681720
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
外径(Φmm)から絞り込む
ボールベアリング12mm28mm 深溝W 6001-2RS1/W64 SKF(日本エスケイエフ)ボールベアリング12mm28mm 深溝W 6001-2RS1/W64SKF(日本エスケイエフ)
22,980税込25,278
1個
7日以内出荷
仕様●内径:12mm●外径:28mm●ボールベアリングタイプ:深溝●レース幅:8mm●エンドタイプ:シールド●コード番号:233-7234アズワン品番65-7852-32
ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM SKF(日本エスケイエフ)ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBMSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axisAs the contact angle increases, so does the axial load-carrying capacity of the bearingAs its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environmentsBearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loadsWhy are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stabilityThe two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.
仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
ボールベアリング12.7mm28.57mm 深溝 NSK(日本精工)ボールベアリング12.7mm28.57mm 深溝NSK(日本精工)
3,898税込4,288
1個
7日以内出荷
RHP Imperial Ball Bearing - OpenThe most popular range of ball bearings in imperial sizes and found in a wide range of applications in many industries Accepts radial and axial loads High speed operation
仕様●内径:12.7mm●外径:28.57mm●ボールベアリングタイプ:深溝●レース幅:6.35mm●エンドタイプ:オープン●行数:1●静定格荷重:2.01kN●材質:スチール●レース種類:プレーン●動定格荷重:4.18kN●ボアタイプ:パラレル●コード番号:206-8351アズワン品番65-8050-62
ボールベアリング110mm240mm 深溝6322/C3VL0241 SKF(日本エスケイエフ)ボールベアリング110mm240mm 深溝6322/C3VL0241SKF(日本エスケイエフ)
789,800税込868,780
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable serviceYoull find it commonly used in electric generators and motorsKnown as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unitThis prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenanceThe bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finishAre INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376アズワン品番65-7893-48
ボールベアリング110mm240mm アンギュラ・コンタクト7322 BEP SKF(日本エスケイエフ)ボールベアリング110mm240mm アンギュラ・コンタクト7322 BEPSKF(日本エスケイエフ)
289,800税込318,780
1個
7日以内出荷
SKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に 110 mm の内外リング軌道を相対的に配置しています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。1 列設計 円筒穴タイプ スチール製ベアリング
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:224kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:ステンレス鋼●動定格荷重:225kN●コード番号:208-0324アズワン品番65-7936-47
ボールベアリング110mm200mm2222 KM SKF(日本エスケイエフ)ボールベアリング110mm200mm2222 KMSKF(日本エスケイエフ)
229,800税込252,780
1個
7日以内出荷
仕様●内径:110mm●外径:200mm●レース幅:53mm●エンドタイプ:オープン●コード番号:207-9780アズワン品番65-7921-81
ボールベアリング110mm140mm61822/C3 SKF(日本エスケイエフ)ボールベアリング110mm140mm61822/C3SKF(日本エスケイエフ)
66,980税込73,678
1個
7日以内出荷
SKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 110 mm、外径 140 mm です。ベアリングはスチール製です 円筒穴タイプ
仕様●内径:110mm●外径:140mm●レース幅:16mm●エンドタイプ:オープン●コード番号:207-6996アズワン品番65-7928-41
ボールベアリング105mm160mm16021 SKF(日本エスケイエフ)ボールベアリング105mm160mm16021SKF(日本エスケイエフ)
57,980税込63,778
1個
7日以内出荷
SKF 深溝ボールベアリングは、内径 105 mm、外径 160 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプです。円筒形タイプの穴 スチール製ベアリング
仕様●内径:105mm●外径:160mm●レース幅:18mm●エンドタイプ:オープン●コード番号:209-1853アズワン品番65-7942-31
ボールベアリング100mm215mm6320-2Z/C3 SKF(日本エスケイエフ)ボールベアリング100mm215mm6320-2Z/C3SKF(日本エスケイエフ)
169,800税込186,780
1個
7日以内出荷
SKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:100mm●外径:215mm●レース幅:47mm●エンドタイプ:シールド●コード番号:207-5369アズワン品番65-7892-71
ボールベアリング100mm125mm SKF(日本エスケイエフ)ボールベアリング100mm125mmSKF(日本エスケイエフ)
57,980税込63,778
1個
7日以内出荷
SKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 100 mm、外径 125 mm です。ベアリングはスチール製です 円筒穴タイプ
仕様●内径:100mm●外径:125mm●レース幅:13mm●エンドタイプ:オープン●コード番号:207-7106アズワン品番65-7927-35
ボールねじサポートベアリング30mm100mm アンギュラ・コンタクト NSK(日本精工)ボールねじサポートベアリング30mm100mm アンギュラ・コンタクトNSK(日本精工)
149,800税込164,780
1組
7日以内出荷
ボールねじサポート用ベアリング - BSFシリーズBSFシリーズのベアリングは、BSNシリーズのベアリングとほぼ同じで、異なる点は外輪が大きいことと、簡単に直接組み込みできるようにボルト穴が空いていることです。外輪の外径面と側面にある再給脂穴により、必要に応じて動作中に再給脂することができます。穴は止めねじで閉じられています。外輪外径面の引き抜き溝により、ベアリングを容易に取り外すことができます。BSF-DTシリーズ組み合わせ品DTペアは本質的に個別のベアリングと同じです。ペアタイプでは、2つの個別のベアリングが組み合わされています。一部のサイズのベアリングには、外径面に追加の固定穴もあります。正しく組み合わせることができるように、両方のベアリング外径面に通しV字マークが表示されています。特長と利点60 °の接触角により、大きなアキシャル荷重を支持可能 2方向でアキシャル荷重を支持する複列ベアリング 優れたシール性と低い摩擦トルク及び発熱を提供する接触リップシール 永久潤滑(通常の運転条件下) 機械に簡単に取り付け可能 取り外し時に便利な引き抜き溝 止めねじ製品用途の情報機械工具で使用するのに最適です。
仕様●内径:30mm●外径:100mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:76mm●エンドタイプ:シール●フランジ外径:100mm●行数:2●静定格荷重:188kN●材質:スチール●レース種類:フランジ●動定格荷重:93.5kN●ボアタイプ:パラレル●コード番号:134-9094アズワン品番65-7939-57
ボールねじサポートベアリング25mm75mm アンギュラ・コンタクト NSK(日本精工)ボールねじサポートベアリング25mm75mm アンギュラ・コンタクトNSK(日本精工)
77,980税込85,778
1個
7日以内出荷
ボールねじサポート用ベアリング - BSFシリーズBSFシリーズのベアリングは、BSNシリーズのベアリングとほぼ同じで、異なる点は外輪が大きいことと、簡単に直接組み込みできるようにボルト穴が空いていることです。外輪の外径面と側面にある再給脂穴により、必要に応じて動作中に再給脂することができます。穴は止めねじで閉じられています。外輪外径面の引き抜き溝により、ベアリングを容易に取り外すことができます。BSF-DTシリーズ組み合わせ品DTペアは本質的に個別のベアリングと同じです。ペアタイプでは、2つの個別のベアリングが組み合わされています。一部のサイズのベアリングには、外径面に追加の固定穴もあります。正しく組み合わせることができるように、両方のベアリング外径面に通しV字マークが表示されています。特長と利点60 °の接触角により、大きなアキシャル荷重を支持可能 2方向でアキシャル荷重を支持する複列ベアリング 優れたシール性と低い摩擦トルク及び発熱を提供する接触リップシール 永久潤滑(通常の運転条件下) 機械に簡単に取り付け可能 取り外し時に便利な引き抜き溝 止めねじ製品用途の情報機械工具で使用するのに最適です。
仕様●内径:25mm●外径:75mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:28mm●エンドタイプ:シール●フランジ外径:75mm●行数:2●静定格荷重:48kN●材質:スチール●レース種類:フランジ●動定格荷重:27kN●ボアタイプ:パラレル●コード番号:126-6935アズワン品番65-7940-54
ベアリングワッシャ SKF(日本エスケイエフ)ベアリングワッシャSKF(日本エスケイエフ)
279税込307
1個
7日以内出荷
ベアリングユニットインサートキャップ 72mm 1袋 2個入 NSK(日本精工)ベアリングユニットインサートキャップ 72mm 1袋 2個入NSK(日本精工)
4,698税込5,168
1袋(2個)
7日以内出荷
自己潤滑エンドキャップ 45p
仕様●外径:72mm●コード番号:192-9925アズワン品番65-8034-82
ベアリングユニットインサート 63.5mm 120mm SKF(日本エスケイエフ)ベアリングユニットインサート 63.5mm 120mmSKF(日本エスケイエフ)
21,980税込24,178
1個
7日以内出荷
仕様●材質:ステンレス鋼●内径:63.5mm●外径:120mm●静定格荷重:40000N●動定格荷重:57200N●コード番号:233-7267アズワン品番65-7850-75
ベアリングユニットインサート 60mm 150mm SKF(日本エスケイエフ)ベアリングユニットインサート 60mm 150mmSKF(日本エスケイエフ)
28,980税込31,878
1個
7日以内出荷
仕様●材質:ステンレス鋼●内径:60mm●外径:150mm●静定格荷重:52000N●動定格荷重:81900N●コード番号:233-7239アズワン品番65-7847-25
ベアリングユニットインサート 35mm 80mm SKF(日本エスケイエフ)ベアリングユニットインサート 35mm 80mmSKF(日本エスケイエフ)
11,980税込13,178
1個
7日以内出荷
仕様●材質:ステンレス鋼●内径:35mm●外径:80mm●静定格荷重:19300N●動定格荷重:33200N●コード番号:233-7236アズワン品番65-7858-93
ベアリングユニットインサート 35mm 72mm SKF(日本エスケイエフ)ベアリングユニットインサート 35mm 72mmSKF(日本エスケイエフ)
12,980税込14,278
1個
7日以内出荷
SKF インサートベアリング( SKF Y ベアリング)は、62 及び 63 シリーズの深溝シールドボールベアリングをベースにしていますが、凸型の外輪を備え、ほとんどの場合、特定のロック装置を備えた拡張内輪により、すばやく簡単にシャフトに取り付けられます。インサートベアリングの用途の例としては、農業機械、食品及び飲料の加工と梱包、コンベアシステム、マテハンシステム、繊維機器、産業用ファン、洗車システム、ジム機器、ゴーカートなどの特殊機械があります。迅速で簡単な取り付け 初期のミスアライメントに対応します 長寿命 騒音 / 振動レベルを低減
仕様●材質:ステンレス鋼●内径:35mm●外径:72mm●静定格荷重:15300N●動定格荷重:25500N●コード番号:209-4245アズワン品番65-7941-62
ベアリングユニットインサート 30mm 72mm SKF(日本エスケイエフ)ベアリングユニットインサート 30mm 72mmSKF(日本エスケイエフ)
9,998税込10,998
1個
7日以内出荷
仕様●材質:ステンレス鋼●内径:30mm●外径:72mm●静定格荷重:15300N●動定格荷重:25500N●コード番号:233-7274アズワン品番65-7853-57
ベアリングユニットインサート 25mm 52mm SKF(日本エスケイエフ)ベアリングユニットインサート 25mm 52mmSKF(日本エスケイエフ)
31,980税込35,178
1個
7日以内出荷
仕様●材質:ステンレス鋼●内径:25mm●外径:52mm●静定格荷重:7800N●動定格荷重:11900N●コード番号:233-7249アズワン品番65-7858-22
ベアリングユニット 4穴 60mm SKF(日本エスケイエフ)ベアリングユニット 4穴 60mmSKF(日本エスケイエフ)
23,980税込26,378特価
1個
当日出荷から7日以内出荷
SKF 60 mm ベアリングユニット、シール、ライナー
仕様●材質:鋳鉄●内径:60mm●長さ:175mm●幅:73.7mm●深さ:175mm●取り付け穴の数:4●取付穴サイズ:18mm●取付穴 センター to センター:143mm●コード番号:195-9607アズワン品番65-7990-29
ベアリングユニット 4穴 55mm SKF(日本エスケイエフ)ベアリングユニット 4穴 55mmSKF(日本エスケイエフ)
26,980税込29,678
1個
7日以内出荷
SKF 55 mm ベアリングユニット、シール、ライナー
仕様●材質:鋳鉄●内径:55mm●長さ:162mm●幅:64.4mm●深さ:162mm●取り付け穴の数:4●取付穴サイズ:18 mm●取付穴 センター to センター:130mm●コード番号:195-9606アズワン品番65-7978-19
ベアリングユニット 4穴 38.1mm SKF(日本エスケイエフ)ベアリングユニット 4穴 38.1mmSKF(日本エスケイエフ)
86,980税込95,678
1個
7日以内出荷
SKF 角形フランジ付きボールベアリングユニットは、ハウジングに取り付けられたインサートベアリングで構成されています。インサートベアリングは、62 及び 63 シリーズのシールド深溝ボールベアリングに基づいていますが、凸型の外輪を備え、ほとんどの場合、特定のロック装置を備えた拡張内輪で、シャフトにすばやく簡単に取り付けられます。高品質 食品及び飲料用途に使用されます
仕様●材質:ステンレス鋼●内径:38.1mm●長さ:135mm●幅:67.9mm●深さ:67.9mm●取り付け穴の数:4●コード番号:209-3794アズワン品番65-7943-06
ベアリングユニット 3穴 35mm SKF(日本エスケイエフ)ベアリングユニット 3穴 35mmSKF(日本エスケイエフ)
54,980税込60,478
1個
7日以内出荷
SKF 楕円フランジ付きボールベアリングユニットは、ハウジングに取り付けられたインサートベアリングで構成されています。インサートベアリングは、62 及び 63 シリーズのシールド深溝ボールベアリングに基づいていますが、凸型の外輪を備え、ほとんどの場合、特定のロック装置を備えた拡張内輪で、シャフトにすばやく簡単に取り付けられます。高品質 食品及び飲料用途に使用されます
仕様●ベアリングユニットの種類:フランジベアリングユニット●内径:35mm●長さ:114mm●幅:64.6mm●深さ:68mm●取り付け穴の数:3●コード番号:209-3774アズワン品番65-7948-92
ベアリングユニット 2穴 45mm NSK(日本精工)ベアリングユニット 2穴 45mmNSK(日本精工)
17,980税込19,778
1個
7日以内出荷
グリースニップル及び取付説明書一式が付属自己潤滑ベアリングユニットフランジベアリングユニット(取り付けボルト2本) - NSK 鋳鉄製で自己潤滑を行うユニットは、頑丈で長期間持続します。 これらのベアリングユニットは、取り付けやすく、破損させずに取り外せるので、再取り付け簡単にできます。シャフト径12 mm → 40 mm ( → 1 インチ)に適したシールドベアリングユニット BS1452準拠鋳鉄製 初期のミスアライメントに順応する球形ベアリングインサート ニトリル / ファブリックシール C3内部ラジアルクリアランス
仕様●ベアリングユニットの種類:フランジベアリングユニット●内径:45mm●長さ:179.4mm●幅:111.1mm●深さ:54.18mm●取り付け穴の数:2●取付穴サイズ:16mm●取付穴 センター to センター:148.5mm●コード番号:785-4813アズワン品番65-7975-99
ベアリングユニット 2穴 40mm SKF(日本エスケイエフ)ベアリングユニット 2穴 40mmSKF(日本エスケイエフ)
68,980税込75,878
1個
7日以内出荷
SKF 楕円フランジ付きボールベアリングユニットは、ハウジングに取り付けられたインサートベアリングで構成されています。インサートベアリングは、62 及び 63 シリーズのシールド深溝ボールベアリングに基づいていますが、凸型の外輪を備え、ほとんどの場合、特定のロック装置を備えた拡張内輪で、シャフトにすばやく簡単に取り付けられます。高品質 食品及び飲料用途に使用されます
仕様●材質:ステンレス鋼●内径:40mm●長さ:125mm●幅:51.7mm●深さ:72mm●取り付け穴の数:2●コード番号:209-3777アズワン品番65-7941-90
ベアリングユニット 2穴 35mm NSK(日本精工)ベアリングユニット 2穴 35mmNSK(日本精工)
13,980税込15,378
1個
7日以内出荷
グリースニップル及び取付説明書一式が付属自己潤滑ベアリングユニットフランジベアリングユニット(取り付けボルト2本) - NSK 鋳鉄製で自己潤滑を行うユニットは、頑丈で長期間持続します。 これらのベアリングユニットは、取り付けやすく、破損させずに取り外せるので、再取り付け簡単にできます。シャフト径12 mm → 40 mm ( → 1 インチ)に適したシールドベアリングユニット BS1452準拠鋳鉄製 初期のミスアライメントに順応する球形ベアリングインサート ニトリル / ファブリックシール C3内部ラジアルクリアランス
仕様●材質:鋳鉄●内径:35mm●長さ:125mm●幅:93mm●深さ:37.8mm●取り付け穴の数:2●取付穴サイズ:10mm●取付穴 センター to センター:100mm●コード番号:785-4738アズワン品番65-7976-99
ベアリングユニット 2穴 31.75mm SKF(日本エスケイエフ)ベアリングユニット 2穴 31.75mmSKF(日本エスケイエフ)
57,980税込63,778
1個
7日以内出荷
SKF 楕円フランジ付きボールベアリングユニットは、ハウジングに取り付けられたインサートベアリングで構成されています。インサートベアリングは、62 及び 63 シリーズのシールド深溝ボールベアリングに基づいていますが、凸型の外輪を備え、ほとんどの場合、特定のロック装置を備えた拡張内輪で、シャフトにすばやく簡単に取り付けられます。高品質 食品及び飲料用途に使用されます
仕様●材質:ステンレス鋼●内径:31.75mm●長さ:164mm●幅:64.6mm●深さ:92mm●取り付け穴の数:2●コード番号:209-5355アズワン品番65-7954-78
ベアリングユニット 2穴 25.4mm NSK(日本精工)ベアリングユニット 2穴 25.4mmNSK(日本精工)
8,898税込9,788
1個
7日以内出荷
取り付け説明書一式が付属自己潤滑式ベアリングフランジユニットベアリングインサートに適合するツーピース亜鉛めっきプレススチール製ハウジング付き自己潤滑式ベアリングユニットです。内径サイズ12~30 mm (1/2~1 1/4インチ) 組み立てと分解が簡単 メートル系又はインチ系の2ボルト式及び3ボルト式を用意
仕様●材質:亜鉛めっき鋼●内径:25.4mm●長さ:95.3mm●幅:71mm●深さ:34.11mm●取り付け穴の数:2●取付穴サイズ:8.7mm●取付穴 センター to センター:76mm●コード番号:755-407アズワン品番65-7845-90
ベアリングインサート 35mm 72mm NSK(日本精工)ベアリングインサート 35mm 72mmNSK(日本精工)
9,798税込10,778
1個
7日以内出荷
自己潤滑ベアリングインサート 35 mm シャフト 72 x 34.9 x 17 mm
仕様●内径:35mm●外径:72mm●静定格荷重:15300N●動定格荷重:25700N●コード番号:192-9876アズワン品番65-7939-15
ベアリングインサート 30mm 72mm NSK(日本精工)ベアリングインサート 30mm 72mmNSK(日本精工)
11,980税込13,178
1個
7日以内出荷
自己潤滑ベアリングインサート 30 mm シャフト: 72 x 42.88 x 17 mm
仕様●内径:30mm●外径:72mm●静定格荷重:15300N●動定格荷重:25700N●コード番号:192-9870アズワン品番65-7976-48
ベアリングインサート 25mm 52mm NSK(日本精工)ベアリングインサート 25mm 52mmNSK(日本精工)
6,998税込7,698
1個
7日以内出荷
Self-Lube Bearing Inserts自己潤滑シールドベアリングユニット又はユーザー自身のハウジングと使用。 ベアリングはセットねじロックでシャフトに固定。 軸方向荷重が制限値を超える場合、軸方向荷重がセットねじを通して伝達されないように、ベアリング内部リングのシャフトにショルダーが必要
仕様●内径:25mm●外径:52mm●静定格荷重:7880N●動定格荷重:14000N●コード番号:748-982アズワン品番65-7973-48
ベアリングインサート 25mm 34mm NSK(日本精工)ベアリングインサート 25mm 34mmNSK(日本精工)
6,198税込6,818
1個
7日以内出荷
Self-Lube Bearing Inserts自己潤滑シールドベアリングユニット又はユーザー自身のハウジングと使用。 ベアリングはセットねじロックでシャフトに固定。 軸方向荷重が制限値を超える場合、軸方向荷重がセットねじを通して伝達されないように、ベアリング内部リングのシャフトにショルダーが必要
仕様●内径:25mm●外径:34mm●静定格荷重:7880N●動定格荷重:14000N●コード番号:785-5009アズワン品番65-7976-76
ベアリングインサート 20mm 47mm NSK(日本精工)ベアリングインサート 20mm 47mmNSK(日本精工)
15,980税込17,578
1個
7日以内出荷
20 mm シャフト用ステンレスインサート: 47 x 30.96 x 14 mm
仕様●内径:20mm●外径:47mm●静定格荷重:5350N●動定格荷重:9910N●コード番号:192-9884アズワン品番65-7939-40
ベアリングインサート 20mm 33.3mm NSK(日本精工)ベアリングインサート 20mm 33.3mmNSK(日本精工)
5,398税込5,938
1個
7日以内出荷
Self-Lube Bearing Inserts自己潤滑シールドベアリングユニット又はユーザー自身のハウジングと使用。 ベアリングはセットねじロックでシャフトに固定。 軸方向荷重が制限値を超える場合、軸方向荷重がセットねじを通して伝達されないように、ベアリング内部リングのシャフトにショルダーが必要
仕様●内径:20mm●外径:33.3mm●静定格荷重:6650N●動定格荷重:12800N●コード番号:785-5018アズワン品番65-7976-24
ベアリングインサート 1インチ 38.1mm NSK(日本精工)ベアリングインサート 1インチ 38.1mmNSK(日本精工)
6,698税込7,368
1個
7日以内出荷
Self-Lube Bearing Inserts自己潤滑シールドベアリングユニット又はユーザー自身のハウジングと使用。 ベアリングはセットねじロックでシャフトに固定。 軸方向荷重が制限値を超える場合、軸方向荷重がセットねじを通して伝達されないように、ベアリング内部リングのシャフトにショルダーが必要
仕様●内径:1インチ●外径:38.1mm●静定格荷重:7880N●動定格荷重:14000N●コード番号:785-4999アズワン品番65-7976-05
ベアリングインサート 1インチ 34mm NSK(日本精工)ベアリングインサート 1インチ 34mmNSK(日本精工)
7,198税込7,918
1個
7日以内出荷
Self-Lube Bearing Inserts自己潤滑シールドベアリングユニット又はユーザー自身のハウジングと使用。 ベアリングはセットねじロックでシャフトに固定。 軸方向荷重が制限値を超える場合、軸方向荷重がセットねじを通して伝達されないように、ベアリング内部リングのシャフトにショルダーが必要
仕様●内径:1インチ●外径:34mm●静定格荷重:7880N●動定格荷重:14000N●コード番号:785-4851アズワン品番65-7992-06
ベアリングインサート 17mm 40mm NSK(日本精工)ベアリングインサート 17mm 40mmNSK(日本精工)
5,998税込6,598
1個
7日以内出荷
Self-Lube Bearing Inserts自己潤滑シールドベアリングユニット又はユーザー自身のハウジングと使用。 ベアリングはセットねじロックでシャフトに固定。 軸方向荷重が制限値を超える場合、軸方向荷重がセットねじを通して伝達されないように、ベアリング内部リングのシャフトにショルダーが必要
仕様●内径:17mm●外径:40mm●静定格荷重:4800N●動定格荷重:9550N●コード番号:749-418アズワン品番65-7846-09
ベアリングアセンブリ SKF(日本エスケイエフ)ベアリングアセンブリSKF(日本エスケイエフ)
19,980税込21,978
1個
7日以内出荷
SKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。高品質
仕様●タイプ:ベアリングロックナット及びロック装置●寸法:60 mm/80 mm x 15mm●内径:60mm●コード番号:209-5359アズワン品番65-7950-02
ベアリングアセンブリ SKF(日本エスケイエフ)ベアリングアセンブリSKF(日本エスケイエフ)
1,198税込1,318
1個
7日以内出荷

樹脂/プラスチック』には他にこんなカテゴリがあります

標準タイプ(穴あき)