仕様首伸縮幅:なし質量(kg)羽根:約0.04タイプ操作タイプ:メカ式定格電圧(V)100方式首振:つまみ押込み引出式定格周波数(Hz)50/60本体質量(kg)約1.3定格回転数(min-1[r.p.m])約2300/2000(50Hz/60Hz)電源コード(m)約1.4消費電力(W)(50/60Hz)28/25主要材質ABS(本体)、PP(スタンドベース)、羽根 PP、後ガード:PP、前ガード:スチール最大風量(m3/min)(50/60Hz)(約)21、20本体寸法(幅W×奥行D×高さH)(mm)226×277×333最大風速(m/min)(50/60Hz)(約)110、108組立方法組み立て:あり(スタンドベース取り付け)風量調整2段階(強、弱)色(本体)ホワイト風向【風向き角度】左右首振り:約 80度リモコンなし羽根寸法(cm)約18上下角度調整下向き:約30度 、上向き:約20度