特価

aiwa play RX01 powered by InstaChord JA2-NSCRX01
aiwa(アイワ)¥36,980税込¥40,6781台翌日出荷音楽演奏で避けて通れないコード演奏を数字キーを押すだけで演奏ができます。 ギターに見えてギターでなく、本格的な演奏を誰でも実現でき演奏する事を楽しめる新しい電子楽器仕様音源チップ:SAM2695(フランス Dream社製)色ストーングレー寸法(幅W×奥行D×高さH)(mm)420×210×50モード切替ストラム(はじく)/ヒット(たたく)/タッチ(触れる)/ボタンを押すコードmaj、m、7、m7、M7、mM7、6、m6、add9、madd9、sus4、dim7、aug、m7-5バッテリーリチウムイオン充電池:3300mAh 3.6V動作時間:約10時間充電時間:約8時間使用環境温度(℃)0~45充電時間(時間)8スピーカー内蔵 5W 4Ω ×1動作時間10時間使用環境湿度(%)最大70(結露なきこと)インターフェイス3.5mm イヤフォン端子、USB type-Cポート(充電用)音色20種(演奏モードと組み合わせで23種)