フジコーワ6日以内出荷
軽量であるにも関わらず、堅牢性に優れた「ATシリーズ」は、高い信頼性であなたの大切な機材、現金、物品等を輸送時の損傷から確実に守ります。アルミ板折り曲げ加工により、更なる軽量性と堅牢性を追求した上位機種です。耐久性に優れた高張力アルミニウム合金板を使用しています。傷や錆に強いアルマイト仕上げのアルミフレームにより、強度を高めます。埋め込み式のロータリーキャッチ及びハンドルを採用することで、輸送時や保管時の引っ掛かりを防ぎます。ロータリーキャッチは金具を半回転させることにより、本体とフタ部を圧着させ、完全にクローズします。樹脂製グリップハンドルは、手になじみ、すべりにくい設計となっています。90度の角度でストップし、未使用時にはコイルスプリングにより本体側に戻ります。ボールコーナー(球型角金)を採用することにより、万が一角から落下してしまった時は衝撃を逃がし、ケースへのダメージを防ぎます。凸部が足となることでケースを傷つけることなく地面に置くことができ、凹凸を利用し同型番同士で段積みすることが可能です。内装は全面に8mmの発泡ポリエチレン貼りです。クッション材を入れることにより、保護性を一層高めます。軽量性と堅牢性を徹底的に追及。重量物の搬送に適したアルミトランクです。信頼の日本製。
用途スマートなアタッシュケースタイプのアルミケースは、重要な現金・書類・物品の輸送に最適です。軽量性と堅牢性を徹底的に追及。AT-8000シリーズはキャッチ及びハンドルを埋め込み式にすることで輸送時や保管時の損傷を防いだアルミトランクです。厚さ(mm)1.5質量(kg)6.8材質(本体)アルミ容量(L)43有効内寸(mm)569×398×62/132外形寸法(長さL×幅W×高さH)(mm)588×428×213内装発泡ポリエチレン貼り8mm自重(kg)6.8外寸法・幅(mm)588外寸法・高さ(mm)213外寸法・奥行(mm)428有効内寸法・奥行(mm)398有効内寸法・高さ(mm)62/132有効内寸法・幅(mm)569