沸かし太郎サンアート(1件のレビュー)当日出荷
本体が沈む容器(浴槽)などに浸けるだけで低水位(約8cm)~高水位(約200cm)まで簡単に利用できます。入浴用・アウトドア・冬場の洗車・農業用・万が一の防災用に最適です。温度調整機能付きでお手入れも簡単です。安全カバー付きなので水中で触れても火傷の心配はありません。水位センサーを初め5つもの安全装置で安心・安全にご使用いただます。万が一異常があれば瞬時電源を遮断しブザー音とLEDランプでお知らせします。
用途業界最大級(910W)のヒーターで強力に湯沸し・保温。セット内容本体・収納スタンド(86W×355D×94H)・取付用ビス・取扱説明書(保証書付き)材質ステンレス・PBT樹脂・NBRゴム長さ(mm)392直径(Φmm)65質量(g)本体:約720、収納スタンド:約250、コントロールボックス:約120電圧(V)AC100(50/60Hz)定格電力(W)電気回路:5本体寸法(mm)コントロールボックス:59W×31D×127H(突起物を除く)表示方式LED(電源ON時/回路的異常検知時)安全装置5個(水位異常感知装置・異常温度上昇防止装置・ヒーター異常過熱防止装置・過電流防止装置・漏電防止装置)電源コード(m)2.5(コントロールコード:3m)ヒーターステンレス[SUS316L]カートリッジヒーター(910W)取扱液清水温度調整範囲(℃)30~45(ボリュ-ムツマミ調整)