A&D(エー・アンド・デイ)翌々日出荷から29日以内出荷
◆最小表示10ppm(0.001%)からの水分測定が可能な加熱乾燥式水分計。◆エー・アンド・デイ独自開発のSRA機構により水分をムラなくしっかりと除去し、高い測定精度を安定して実現することが可能。◆カラータッチパネルの2モデルと、液晶表示の4モデルの全6モデル。◆コンパレータ機能、プレヒート、測定結果補正機能、パスワード機能搭載。タッチパネルモデルはさらに多くの機能を搭載。◆100種類以上のサンプル加熱プログラムをご用意。◆タッチパネルや、専用ソフト『WinCT-Moisture』でリアルタイムグラフ表示が可能
用途ドライフード、海苔、ファンデーション、クリーム、樹脂ペレット、活性炭素、二次電池部材などの「水分率」、「吸湿特性」、「固形分」、「比率」の測定に。材質【試料皿】A1050(アルミ)電源AC100V(+10%、-15%)50Hz/60Hz寸法(Φmm)【試料皿】Φ90加熱方式400Wハロゲンランプ測定単位水分率(加熱前基準)、水分率(Atro加熱後基準)、固形分、比率、グラム加熱方法標準加熱、緩速加熱、ステップ加熱、急速加熱測定モード標準モード、タイマーモード、カスタムモード温度設定範囲(℃)【試料皿】30~200(1ステップ)RoHS指令(10物質対応)対応