LED防犯センサーライトオーム電機(2件のレビュー)当日出荷
強力な明るさ、2000ルーメン高速フラッシュ点滅で不審者に警告、不審者の存在を周囲に知らせます使用シーンに応じて点灯モード切り替えができます通常点灯モード…人などの動きを感知すると明るく点灯します(点灯時間は約5秒/2分/5分調節可能)高速フラッシュモード…人などの動きを検知すると光が速く点滅しますコンビネーションモード(通常点灯モード+高速フラッシュモード)…通常点灯をした30秒後にさらに動きを検知すると、高速フラッシュに切り替わります検知範囲は最大約120°、最長約7m光源色は昼光色保護等級はIP44の防じん防まつ形取り付け方法はネジ止め、クランプ止め、ステンレスバンド止めの3通りコンセント式
付属品コンクリート用スリーブ×2本、ねじ×2本、ワッシャー×2個、保証書付取扱説明書質量(g)約750(電源コード含む)電源(V)100 50/60Hzセンサー検知範囲…最大約120°最長約7m(取り付け高さ約2mの場合)対応昼(明るい時でも点灯)/夜(暗い時に点灯)電源コード(m)約3保護等級IP44(防じん防まつ形)光源LED(昼光色)センサー感知方式焦電型赤外線センサー点灯方式通常点灯モード(約5秒/2分/5分)・ 高速フラッシュモード(約10秒)・ コンビネーションモード(通常点灯30秒+高速フラッシュモード)エネルギー消費効率(Lm/W)100設置方式ネジ止め、クランプ止め、ステンレスバンド止め設置場所屋外電球の種類LED