12.7sq.ホイールナット専用コードレストルクリミットインパクトレンチセットKTC5日以内出荷
時計回り(右回り)は,4段階仮締めモードとフルパワーモードの切り替えが可能。4灯のLEDライトを採用し、対象物の視認性を向上。ブラシレスモーターを採用。JTAE473Aの後継モデルです。バッテリーパック(JBE1850K)とリチウムイオン専用充電器(JHE180K)は、JTAE473Aと共通です。別売りのバッテリーアダプター(JBE180HK)を使用することで、既存品のバッテリー(JBE18015H,JBE18030H,JBE18050H)が使用可能になります。(※JBE18015H,JBE18030Hは生産終了品です。)
用途軽自動車から普通車のホイールナットの締緩作業セット内容本体(JAE475),バッテリーパック(JBE18050K),リチウムイオン専用充電器(JHE180K),電源コード,専用樹脂ケース(W400×D326×H105)幅(mm)78全長(mm)182質量(kg)4.3高さ(mm)271無負荷回転数(min-1[r.p.m])1900バッテリー【リチウムイオンバッテリー】18V/5.0Ahトルク(N・m)最大600/実用400