18V充電式クリーナー京セラインダストリアルツールズ当日出荷
●ブラシレスモーター搭載で業界トップクラスの吸引力と静音性を両立した音を気にする環境下でも使用できるHEPAフィルター標準付属の充電式クリーナーです●業界トップクラスの吸引仕事率100Wで高い吸引力を実現しています●新しい流路設計を採用したことにより動作音は67db以下の低騒音で周囲に気兼ねなく作業出来ます●サイクロン式ユニットやダストバッグ、紙パックで捕集されないより微細な粉じんなどを可能にしたHEPAフィルターを標準装備してるので排気をよりクリーンに出来ます●粉じんの分離性能に優れたサイクロン式ユニットを標準付属しています●スイッチをONにしたまま充電切れの場合は保護回路が働き電池の過放電を防止します
用途建築現場などでの作業後の清掃、航空機内・ホテル内・車内等の清掃付属品充電器(UBC-1802L)×1・電池パック(B-1850LA)×1・延長管(ノズルホルダー付)×1・ワイドノズル×1・スキマノズル×1・逆止板(本体取付)×1・紙パック×10枚・ダストバッグ(本体取付)×1・サイクロン式ユニット(ロック付き)×1・HEPAフィルター×1長さ(mm)970幅(mm)121質量(kg)1.6(電池パックを含む)高さ(mm)188タイプ18V充電式クリーナー(電池パック・充電器標準付属)電源(V)DC18電圧(V)18寸法(長さL×幅W×高さH)(mm)970×121×188吸込仕事率(W)100集塵容量(L)ダストバッグ 0.5/紙パック 0.33連続使用時間(分)弱:45/中:35/強:20バッテリーB-1850LAバッテリー容量(Ah)5000バッテリー電圧(V)18充電器形名UBC-1802L(入力電源100V)集塵方式ダストバッグ/紙パックバッテリー容量(mAh)5000電池パックB-1850LA(リチウムイオン)18V、容量5000mAh適合バッテリーB-1815LA/B-1850LA/DB3625L商品タイプ電池パック・充電器標準付属