定格出力電流(A)DC10入力電圧(V)定格交流入力電圧:85~264VAC定格入力電流(A)0.95/115VAC、0.56/230VAC定格出力電力(W)50入力周波数(Hz)定格47~63出力電流範囲(A)0~10電圧変動入力電圧変動±0.5%出力電圧可変範囲(V)4.5~5.5(出力電圧許容差±2.0%)リップルノイズ(mVp-p)80定格出力電圧(DC V)5RoHS指令(10物質対応)対応電流変動出力電流変動±1.0%入力電源効率(%)83時間(ms)セットアップ時間:1000/230VAC、2000/115VAC at full load、立ち上がり時間:30/230VAC、30/115VAC at full load、ホールドアップ時間:30/230VAC、12/115VAC at full load
定格出力電流(A)DC40入力電圧(V)定格交流入力電圧:90~132VAC、180~264VAC定格入力電流(A)4/115VAC、2.2/230VAC定格出力電力(W)200入力周波数(Hz)定格47~63出力電流範囲(A)0~40電圧変動入力電圧変動±0.5%出力電圧可変範囲(V)4.5~5.5(出力電圧許容差±3.0%)リップルノイズ(mVp-p)150定格出力電圧(DC V)5RoHS指令(10物質対応)対応電流変動出力電流変動±2.0%入力電源効率(%)87時間(ms)セットアップ時間:1300/230VAC、1300/115VAC at full load、立ち上がり時間:50/230VAC、50/115VAC at full load、ホールドアップ時間:16/230VAC、12/115VAC at full load
定格出力電流(A)DC7入力電圧(V)定格交流入力電圧:85~264VAC定格入力電流(A)0.7/115VAC、0.42/230VAC定格出力電力(W)35入力周波数(Hz)定格47~63出力電流範囲(A)0~7電圧変動入力電圧変動±0.5%出力電圧可変範囲(V)4.5~5.5(出力電圧許容差±2.0%)リップルノイズ(mVp-p)80定格出力電圧(DC V)5RoHS指令(10物質対応)対応電流変動出力電流変動±1.0%入力電源効率(%)82時間(ms)セットアップ時間:1000/230VAC、2000/115VAC at full load、立ち上がり時間:30/230VAC、30/115VAC at full load、ホールドアップ時間:30/230VAC、12/115VAC at full load
定格出力電流(A)DC18入力電圧(V)定格交流入力電圧:85~264VAC定格入力電流(A)1.9/115VAC、1.2/230VAC定格出力電力(W)90入力周波数(Hz)定格47~63出力電流範囲(A)0~18電圧変動入力電圧変動±0.5%出力電圧可変範囲(V)4.5~5.5(出力電圧許容差±2.0%)リップルノイズ(mVp-p)100定格出力電圧(DC V)5RoHS指令(10物質対応)対応電流変動出力電流変動±1.0%入力電源効率(%)86時間(ms)セットアップ時間:500/230VAC、500/115VAC at full load、立ち上がり時間:30/230VAC、30/115VAC at full load、ホールドアップ時間:55/230VAC、10/115VAC at full load