仕様●最大定格電流:3A●最大定格電圧:250 V ac/dc●実装タイプ:DINレール●相数:1●シリーズ:FPBB●動作周波数:50 Hz, 60Hz●長さ:25mm●奥行き:89.5mm●高さ:85mm●寸法:25 x 89.5 x 85mm●動作温度 Min:-40℃●動作温度 Max:+100℃●抵抗:88mΩ●電力損失:1.3Wアズワン品番65-7048-82
仕様●最大定格電流:3A●最大定格電圧:48 V dc, 240 V ac●実装タイプ:DINレール●相数:1●シリーズ:FPBB●動作周波数:50 Hz, 60Hz●長さ:25mm●奥行き:89.5mm●高さ:85mm●寸法:25 x 89.5 x 85mm●動作温度 Min:-40℃●動作温度 Max:+100℃●抵抗:250mΩ●電力損失:1.3Wアズワン品番65-7034-45
仕様●最大定格電流:3A●最大定格電圧:250 V ac/dc●実装タイプ:DINレール●相数:1●シリーズ:FPBB●動作周波数:50 Hz, 60Hz●長さ:25mm●奥行き:89.5mm●高さ:85mm●寸法:25 x 89.5 x 85mm●動作温度 Min:-40℃●動作温度 Max:+100℃●抵抗:98mΩ●電力損失:1.3Wアズワン品番65-7166-37
IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Recessed rocker switch Various mounting options V-Lock cord retaining Characteristics All single elements are already wired Circuit Breaker non-illuminated or illuminated Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DG12●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9493アズワン品番65-7784-94
IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick con
仕様●最大定格電流:3A●最大定格電圧:250 V ac/dc●実装タイプ:シャーシーマウント●相数:1●シリーズ:FPBB●動作周波数:50 Hz, 60Hz●長さ:25mm●奥行き:82.6mm●高さ:85mm●寸法:25 x 82.6 x 85mm●動作温度 Min:-40℃●動作温度 Max:+100℃●抵抗:88mΩ●電力損失:1.3Wアズワン品番65-7158-43