Baumer 超音波距離監視 スキャン範囲は 70 ~ 1000 mm です アナログ( 0-10 V dc )電圧出力 teach: qTeach, line-Teach IO-Link 頑丈なフェイス M12、5ピンコネクタ -25 → 65℃
仕様●センサ技術:超音波●ねじの呼び:M12 x 1●検出範囲:70→ 、1000 mm●接続方式:5ピンM12コネクタ●電源電圧:12 → 30 V dc●通信プロトコル:IO-LINK●幅:32.2mm●奥行き:18mm●最大DC電圧:30V●出力開閉電流:100 mA●材質:プラスチック●短絡過負荷保護:ありアズワン品番65-7307-22
RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタルアズワン品番65-7353-34
RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル●コード番号:189-2674アズワン品番65-7350-15