933098100 ELST 4012 PG7Hirschmann翌々日出荷
仕様【コーディング】A極数4シリーズEソケットorプラグプラグ定格電圧250V定格電流(A)4保護等級IP67材質(ハウジング)ポリマー材質(コンタクト)真鍮シェルサイズM12RoHS指令(10物質対応)対応ストレインリリーフあり結線方法スクリューコネクタサイズM12コンタクトジェンダーオス接合型Aコード式実装タイプケーブルマウント表面処理(コンタクト)錫最大動作温度(℃)90最小動作温度(℃)-25接続方向ストレート
933725100 ELKA 4012 K PG7Hirschmann6日以内出荷
仕様【コーディング】A極数4シリーズEソケットorプラグソケット定格電圧250V定格電流(A)4保護等級IP67材質(ハウジング)ポリマー材質(コンタクト)真鍮シェルサイズM12RoHS指令(10物質対応)対応ストレインリリーフあり結線方法スクリューコネクタサイズM12コンタクトジェンダーメス接合型Aコード式実装タイプケーブルマウント表面処理(コンタクト)錫最大動作温度(℃)90最小動作温度(℃)-25接続方向ストレート
933098100 ELST 4012 PG7Hirschmann5日以内出荷
仕様【コーディング】A極数4シリーズEソケットorプラグプラグ定格電圧250V定格電流(A)4保護等級IP67材質(ハウジング)ポリマー材質(コンタクト)真鍮シェルサイズM12RoHS指令(10物質対応)対応ストレインリリーフあり結線方法スクリューコネクタサイズM12コンタクトジェンダーオス接合型Aコード式実装タイプケーブルマウント表面処理(コンタクト)錫最大動作温度(℃)90最小動作温度(℃)-25接続方向ストレート
933165100 ELWIST 4012 PG7Hirschmann5日以内出荷
仕様【コーディング】A極数4シリーズEソケットorプラグプラグ定格電圧250V定格電流(A)4保護等級IP67材質(ハウジング)ポリマー材質(コンタクト)真鍮シェルサイズM12RoHS指令(10物質対応)対応ストレインリリーフあり結線方法スクリューコネクタサイズM12コンタクトジェンダーオス接合型Aコード式実装タイプケーブルマウント表面処理(コンタクト)錫最大動作温度(℃)90最小動作温度(℃)-25接続方向ライトアングル
933726100 ELWIKA 4012 K PG7Hirschmann5日以内出荷
仕様【コーディング】A極数4シリーズEソケットorプラグソケット定格電圧250V定格電流(A)4保護等級IP67材質(ハウジング)ポリマー材質(コンタクト)真鍮シェルサイズM12RoHS指令(10物質対応)対応ストレインリリーフあり結線方法スクリューコネクタサイズM12コンタクトジェンダーメス接合型Aコード式実装タイプケーブルマウント表面処理(コンタクト)錫最大動作温度(℃)90最小動作温度(℃)-25接続方向ライトアングル
933170100 ELKA 5012 PG7Hirschmann¥319,800税込¥351,780
1袋(100個)
5日以内出荷
極数5シリーズEソケットorプラグソケット定格電圧50V定格電流(A)4保護等級IP67材質(ハウジング)ポリマー材質(コンタクト)真鍮RoHS指令(10物質対応)対応ストレインリリーフありコネクタサイズM12コンタクトジェンダーメス接合型プッシュプル実装タイプケーブルマウント表面処理(コンタクト)錫最大動作温度(℃)90最小動作温度(℃)-25接続方向ストレート
933163100 ELST 5012 PG7Hirschmann7日以内出荷
仕様【コーディング】A極数5シリーズEソケットorプラグプラグ定格電圧50V定格電流(A)4保護等級IP67材質(ハウジング)ポリマー材質(コンタクト)真鍮シェルサイズM12RoHS指令(10物質対応)対応ストレインリリーフあり結線方法スクリューコネクタサイズM12コンタクトジェンダーオス接合型Aコード式実装タイプケーブルマウント表面処理(コンタクト)錫最大動作温度(℃)90最小動作温度(℃)-25接続方向ストレート
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
D3000シリーズ用工具TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))税込¥109,978~¥99,980~