FL1F形スマートリレーベースモジュールIDEC(和泉電気)当日出荷から3日以内出荷
種類その他アクセサリ保護構造IP20ケーブル長(m)100未満出力点数4点適合電線(mm2)2.5(電線1本の場合)・1.5(電線2本の場合)気圧(hPa)795~1080相対湿度10~95%(ただし、結露しないこと)、試験規格:IEC60068-2-30サンプリング間隔:300ms使用環境腐食性ガスのないこと使用周囲温度(℃)[氷結なきこと、FS:04以下]水平取付け:-20~55、垂直取付け:-20~55、[試験規格]Cold:IEC60068-2-1・Hot:IEC60068-2-2接続端子ヨーロッパ形端子台時計機能付耐衝撃(m/s2)各方向3回147、試験規格:IEC60068-2-27耐振動5~8.4Hz(片振幅:3.5mm)・8.4~150Hz(加速度:9.8m/s2)、試験規格:IEC60068-2-6バックアップ時間20日間(+25℃Typ.)推奨締付トルク範囲(N・m)0.5~0.6入出力数12点(8点/4点)[合計(入力/出力)]
FL1F形スマートリレー増設I/OモジュールIDEC(和泉電気)当日出荷から3日以内出荷
保護構造IP20適合電線(mm2)2.5(電線1本の場合)・1.5(電線2本の場合)気圧(hPa)795~1080相対湿度10~95%(ただし、結露しないこと)、試験規格:IEC60068-2-30使用環境腐食性ガスのないこと使用周囲温度(℃)[氷結なきこと、FS:04以下]水平取付け:-20~55、垂直取付け:-20~55、[試験規格]Cold:IEC60068-2-1・Hot:IEC60068-2-2接続端子ヨーロッパ形端子台耐衝撃(m/s2)各方向3回147、試験規格:IEC60068-2-27耐振動5~8.4Hz(片振幅:3.5mm)・8.4~150Hz(加速度:9.8m/s2)、試験規格:IEC60068-2-6推奨締付トルク範囲(N・m)0.5~0.6
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
残留電荷放電棒HASEGAWA税込¥64,878¥58,980
昇圧トランスHakken(コンセック)税込¥1,427,800¥1,298,000
一つ穴アルミ端子PANDUIT(パンドウイット)税込¥164,780~¥149,800~